6644CHC - Encl 6X6X4 N4 CH Clamp CVR

Eaton

  • $115.67 (Each)
  • $115.67 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6644CHC
Manufacturer
Eaton
Manufacturer's Part Number
664-4CHC
Description
Encl 6X6X4 N4 CH Clamp CVR
Eaton B-Line Series Jic Panel Enclosure, 6" Height, 4" Length, 6" Width, Nema 4, Hinged Cover, 4CHC Enclosure, Wall Mount, Small Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 12 Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051740202 / 00782051740202
Weight per unit
3.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$115.67 (Each)
Resources
Attachments
 
 
6644CHC - Specification Sheet
Images
 
 
6644CHC - Small Image
 
6644CHC - Large Image
Other Links
 
 
6644CHC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Carbon Steel
Material, Color, and Finish
Color
ANSI 61 GRAY
Dimensions and Weight
Size
6.00 In Width X 4.00 In Depth X 6.00 In Height
Descriptions
Description
ENCL 6X6X4 N4 CH CLAMP CVR
Product Type
Type 4 Jic Continuous Hinge CVR Enc, 6X6X4
extra long description
B-LINE 664-4CHC TYPE 4 JIC CONTINUO
Features
Eaton's B-Line series JIC panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments, but are also commonly used as industrial wiring, junction, pull, and termination boxes.
Long Description
Eaton B-Line series JIC panel enclosure, 6" height, 4" length, 6" width, NEMA 4, Hinged cover, 4CHC enclosure, Wall mount, Small single door, External mounting feet, Carbon steel, Seamless poured in-place gasket
Special Features
Cont. piano hinge with s.s. door clamp,panel mount
Additional Information
dimensions
4.0000 IN X 6.0000 IN X 6.0000 IN
Mounting Type
Wall
Manufacturer Information
Manufacturers Part Number
664-4CHC
Brand
Eaton
GTIN
00782051740202
UPC
782051740202
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
JIC panel enclosure
Packaging
Weight per each
3.9
Carton
1
Uses, Certifications, and Standards
nema rating
4
standard
CSA C22.2.,NEMA,UL 50
Mounting
EXTERNAL FEET, WALL
Application
Ind Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Mfg. Process Electrification and ControlInd Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Building
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat