8824GRTNK - Wway 8X8X24 N3R PNTD STRT SCTN

Eaton

  • $179.40 (Each)
  • $179.40 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8824GRTNK
Manufacturer
Eaton
Manufacturer's Part Number
8824 GRT NK
Description
Wway 8X8X24 N3R PNTD STRT SCTN
Wiring Trough, Screw Cover, Gray, Galvanized Steel, 24 In Overall Length, 8 In Overall Height, 8 In Overall Width, Phosphate Undercoat or Acrylic Electrocoat, 16
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3R Trough & Gutter Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
782051882407 / 00782051882407
Weight per unit
16.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$179.40 (Each)
Resources
Attachments
 
 
8824GRTNK - Specification Sheet
Images
 
 
8824GRTNK - Large Image
 
8824GRTNK - Large Image
Other Links
 
 
8824GRTNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Galvanized Steel
Cover Type
Screw Cover
Material, Color, and Finish
Finish
Phosphate Undercoat or Acrylic Electrocoat
Color
Gray
Dimensions and Weight
Overall Length
24 in;610 mm
Length
24.00 In
Depth
8.00 In
Width
8.00 In
Descriptions
Description
WWAY 8X8X24 N3R PNTD STRT SCTN
Special Features
Cover is Held Secure By Sliding it Under the Top End Flangeand Fastening it With Plated Screws on the Bottom Endflange;Sealing Screws and Lances are Located at Each End of Thewireway Cover wireway Exceeding 72 inches in Length has Two Covers, Aremovable Center Channel and Body Supports
Product Type
Wiring Trough
Long Description
Wiring Trough, Screw Cover, Gray, Galvanized Steel, 24 in Overall Length, 8 in Overall Height, 8 in Overall Width, Phosphate Undercoat or Acrylic Electrocoat, 16
Short Description
NEMA 3R Wiring Trough, 24 x 8 x 8 in, Steel
extra long description
B-LINE 8824 GRT NK 2400 GLV N3R SC
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Additional Information
ip rating
IP32
Overall Height
8 in;203 mm
Overall Width
8 in;203 mm
for use with
NEMA 3R Enclosure
gauge
16
Standards Met
UL 870 Listed;CSA C22.2 No. 26 Certified;NEMA Standard
dimensions
24.0000 IN X 8.0000 IN X 8.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
8824 GRT NK
GTIN
00782051882407
UPC
782051882407
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
16.03
Carton
1
Uses, Certifications, and Standards
Application
Houses Runs of Control and Power Cable;Cable and Wire Junction, Distribution and Termination
Enclosure
NEMA 3R, IP32
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat