AC12C16 - Encl 12X16X9 N12 Consolet

Eaton

  • $480.21 (Each)
  • $480.21 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AC12C16
Manufacturer
Eaton
Manufacturer's Part Number
AC12C16
Description
Encl 12X16X9 N12 Consolet
Eaton B-Line Series Consolet Enclosures, 12" Height, 9.12" Length, 16" Width, Nema 12, Hinged Cover, Ac Concolet, Surface Mount, Medium Single Door, External Mounting Feet, Carbon Steel, Oil-Resistant Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 12 & 13 Metallic En Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121323 - Electrical console and consolet enclosure
UPC/GTIN
782051410020 / 00782051410020
Weight per unit
16.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$480.21 (Each)
Resources
Attachments
 
 
AC12C16 - Specification Sheet
Images
 
 
AC12C16 - Small Image
 
AC12C16 - Large Image
Other Links
 
 
AC12C16 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyester Powder Coated Over Wash and Phosphate Undercoat 14 Gauge Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
16.00 In Width X 9.12 In Depth X 12.00 In Height
Descriptions
Product Type
Type 12 Consolet, 12X16
Description
ENCL 12X16X9 N12 CONSOLET
Long Description
Eaton B-Line series consolet enclosures, 12" height, 9.12" length, 16" width, NEMA 12, Hinged cover, AC concolet, Surface mount, Medium single door, External mounting feet, Carbon steel, Oil-resistant gasket
extra long description
B-LINE AC-12C16 TYPE 12 CONSOLET, 1
Features
Eaton's B-Line series consolets provide reliable environmental protection and house electrical controls and instruments. They are designed with an angled front surface for pushbuttons, pilot lights, switches, or other monitoring devices.
Additional Information
dimensions
9.1200 IN X 16.0000 IN X 12.0000 IN
Manufacturer Information
Manufacturers Part Number
AC12C16
Brand
Eaton
GTIN
00782051410020
UPC
782051410020
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Consolet enclosures
Packaging
Weight per each
16.51
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
NEMA,UL 508A,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat