B2014PA212 - BLTF 2-1/2" Zinc Plate Pa Rigid Pipe Clamp

Eaton

  • $2.96 (Each)
  • $2.96 (Each)

  • $148.08 (Per 50)

  • $296.17 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B2014PA212
Manufacturer
Eaton
Manufacturer's Part Number
B2014PAZN
Description
BLTF 2-1/2" Zinc Plate Pa Rigid Pipe Clamp
Pre-Assembled Pipe Clamp, Low Carbon Steel, PVC Coated, 2-1/2 In Size, 0.38 LB/Ea
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011610746 / 00781011610746
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.96 (Each)
Carton
$2.96 (Each)
Standard Packaging
$148.08 (Per 50)
Resources
Images
 
 
B2014PA212 - Large Image
 
B2014PA212 - Small Image
 
B2014PA212 - Large Image
Attachments
 
 
B2014PA212 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Low Carbon Steel
Material, Color, and Finish
Finish
PVC Coated
Dimensions and Weight
Size
2-1/2 in
Descriptions
Product Type
Pre-Assembled Pipe Clamp
Long Description
Pre-Assembled Pipe Clamp, Low Carbon Steel, PVC Coated, 2-1/2 in Size, 0.38 lb/EA
Short Description
Pre-Assembled Pipe Clamp, Low-Carbon Steel, PVC Coated, 2-1/2 in
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut;Two Piece Construction
Description
BLTF 2-1/2" ZINC PLATE PA RIGID PIPE CLAMP
extra long description
B-LINE B2014PAZN 2 1/2" PIPE/CONDUI
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Construction
TWO PIECE
Additional Information
for use with
Pipe Conduit
package quantity
1 CT;100 PK
Made in USA
yes
dimensions
5.0390 IN X 1.2500 IN X 0.0994 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B2014PAZN
sub brand
Bolted Framing
GTIN
00781011610746
UPC
781011610746
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Pre-assembled O.D. pipe and conduit clamp
Availability
Status
Inactive
Packaging
Weight
0.38 lb/EA
Weight per each
0.38
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Strut System
Mounting
CHANNEL
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat