B201DZN38 - BLTF 3/8" No-Twist ZN PLT SQR Washer

Eaton

  • $11.67 (Each)
  • $11.67 (Each)

  • $1,166.80 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B201DZN38
Manufacturer
Eaton
Manufacturer's Part Number
B201DZN
Description
BLTF 3/8" No-Twist ZN PLT SQR Washer
Eaton B-Line Series Square Washer, 1.62" H X 1.62" L X 1.62" W, Steel, Electro-Plated, 3/8" Bolt Size, No Twist Square Washer
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011570835 / 00781011570835
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.67 (Each)
Carton
$11.67 (Each)
Standard Packaging
$1,166.80 (Per 100)
Resources
Attachments
 
 
B201DZN38 - Specification Sheet
Images
 
 
B201DZN38 - Small Image
 
B201DZN38 - Large Image
 
B201DZN38 - Large Image
Other Links
 
 
B201DZN38 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Hot Rolled, Pickled and Oiled Plate or Strip Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
7/16 In Diameter
Descriptions
Product Type
No Twist SQ Washer, 7/16" Hole, 3/8" Bolt, ZN PLTD
extra long description
B-LINE B201DZN NO TWIST SQ WASHER,
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Description
BLTF 3/8" NO-TWIST ZN PLT SQR WASHER
Long Description
Eaton B-Line series square washer, 1.62" H x 1.62" L x 1.62" W, Steel, Electro-plated, 3/8" bolt size, No twist square washer
Special Features
Width 1-5/8 In, Bolt Size 3/8 In
Additional Information
dimensions
1.6200 IN X 1.6200 IN X 1.6200 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B201DZN
GTIN
00781011570835
UPC
781011570835
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Square washer
Availability
Status
Inactive
Packaging
Weight per each
0.18
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Datacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketDatacenters - Datacenters - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherIn
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat