B217PGRY120 - BLTD 1-5/8X120 NM Gry SNP CLSR STRP

Eaton B-Line Series

  • $140.23 (Per 10 Feet)
  • $14.02 (Per Foot)

  • $140.23 (Per 10 Feet)

  • $1,402.31 (Per 100 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B217PGRY120
Manufacturer
Eaton B-Line Series
Manufacturer's Part Number
B217PGRY120
Description
BLTD 1-5/8X120 NM Gry SNP CLSR STRP
B217P-120 Gray Plastic CL
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011846794 / 00781011846794
Weight per unit
0.736 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$14.02 (Per Foot)
Carton
$14.02 (Per Foot)
Standard Packaging
$140.23 (Per 10 Feet)
Resources
Images
 
 
B217PGRY120 - Small Image
 
B217PGRY120 - Large Image
Attachments
 
 
B217PGRY120 - Specification Sheet
Other Links
 
 
B217PGRY120 - Other
 
B217PGRY120 - Other
Brochures
 
 
B217PGRY120 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray Primer
Finish
Gray
Dimensions and Weight
Size
1-7/16 In Width X 5/8 In Height
Descriptions
Long Description
B217P-120 GRAY PLASTIC CL
Special Features
Length 10 Ft, Weight 0.09 Lb/Ft
Product Type
Plastic Closure Strip, 120" (10 FT), Gray
extra long description
B-LINE B217PGRY120 PLASTIC CLOSURE
Description
BLTD 1-5/8X120 NM GRY SNP CLSR STRP
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Manufacturer Information
Manufacturers Part Number
B217PGRY120
sub brand
Bolted Framing
Brand
EATON B-LINE SERIES
GTIN
00781011846794
UPC
781011846794
Taxonomies, Classifications, and Categories
Type
Snap Closure Strip
Category Description
STRUT CHANNEL
Availability
minimum qty
10
Packaging
Weight per foot
0.736
Carton
1
Package
10
Uses, Certifications, and Standards
Application
RACEWAYS-KO CHANNEL,CLOS.STRIP
standard
UL mA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat