B2209ZN - BLTD 3/4"-Multi-Grip Pipe CLMP Thinwall, Imc, Rig

Eaton

  • $1.46 (Each)
  • $1.46 (Each)

  • $145.68 (Per 100)
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
B2209ZN
Manufacturer
Eaton
Manufacturer's Part Number
B2209ZN
Description
BLTD 3/4"-Multi-Grip Pipe CLMP Thinwall, Imc, Rig
Eaton B-Line Series Multi-Grip/Offset Pipe Clamp, 0.0677" H X 2.3750" L X 1.25" W, Steel, 400 LBS Load Cap, Pipe Clamp For Thinwall (Emt)
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011604233 / 00781011604233
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.46 (Each)
Carton
$1.46 (Each)
Resources
Attachments
 
 
B2209ZN - Specification Sheet
Images
 
 
B2209ZN - Small Image
 
B2209ZN - Large Image
Other Links
 
 
B2209ZN - Other
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
14 Gauge Low Carbon Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Size
3/4 in
Descriptions
Long Description
Eaton B-Line series multi-grip/offset pipe clamp, 0.0677" H x 2.3750" L x 1.25" W, Steel, 400 Lbs load cap, Pipe clamp for thinwall (EMT)
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut, Pipe Range 0.917 To 1.081 In OD, Load Capacity 400 Lb Vertical, 50 Lb Transverse
Construction
TWO PIECE
Product Type
3/4"-Multi-Grip Pipe Clamp, Thinwall, Imc, Rigid, ZN PLTD
extra long description
B-LINE B2209ZN 3/4"-MULTI-GRIP PIPE
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Description
BLTD 3/4"-MULTI-GRIP PIPE CLMP THINWALL, IMC, RIG
Additional Information
dimensions
2.3750 IN X 1.2500 IN X 0.0677 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B2209ZN
GTIN
00781011604233
UPC
781011604233
Taxonomies, Classifications, and Categories
Type
Multi-grip and offset pipe clamp
Category Description
MISC FITTINGS
Packaging
Weight per each
0.12
Carton
1
Uses, Certifications, and Standards
Mounting
CHANNEL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of B2209ZN.
Jump To:

Cross Referenced

These items are similar to B2209ZN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AS 1300 3/4 Anvil International n/a
B-2209 Eaton B-Line 00781011604233
C 1104 3/4 Haydon n/a
PS 1300 3/4 Power-Strut n/a
703-3/4 Thomas & Betts 00616013143643
703 - 3/4 Thomas & Betts 61601314364

* All prices subject to change.

Begin Live Chat