B2210PAZN - BLTF 1" Zinc Plate Pre-Assembled Unv Pipe Clamp

Eaton

  • $1.78 (Each)
  • $1.78 (Each)

  • $178.16 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B2210PAZN
Manufacturer
Eaton
Manufacturer's Part Number
B2210PAZN
Description
BLTF 1" Zinc Plate Pre-Assembled Unv Pipe Clamp
Eaton B-Line Series Multi-Grip and Offset Pipe Clamp, 0.0677" H X 2.6250" L X 1.25" W, Stainless Steel Finish, Rigid Conduit or Pipe
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011604349 / 00781011604349
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.78 (Each)
Carton
$1.78 (Each)
Resources
Attachments
 
 
B2210PAZN - Specification Sheet
Images
 
 
B2210PAZN - Small Image
 
B2210PAZN - Large Image
Other Links
 
 
B2210PAZN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
14 Gauge Low Carbon Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Size
1 in
Descriptions
Description
BLTF 1" ZINC PLATE PRE-ASSEMBLED UNV PIPE CLAMP
Long Description
Eaton B-Line series multi-grip and offset pipe clamp, 0.0677" H x 2.6250" L x 1.25" W, Stainless steel finish, Rigid conduit or pipe
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut, Pipe Range 1.125 To 1.375 In OD, Load Capacity 400 Lb Vertical, 50 Lb Transverse
Construction
TWO PIECE
Product Type
1"-Multi-Grip Pipe Clamp, Pre-Asm, Thinwall, Imc, Rigid, Z
extra long description
B-LINE B2210PAZN 1"-MULTI-GRIP PIPE
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Additional Information
dimensions
2.6250 IN X 1.2500 IN X 0.0677 IN
Manufacturer Information
Manufacturers Part Number
B2210PAZN
Brand
Eaton
GTIN
00781011604349
UPC
781011604349
Taxonomies, Classifications, and Categories
Type
Multi-grip and offset pipe clamp
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Packaging
Weight per each
0.13
Carton
1
Uses, Certifications, and Standards
Mounting
CHANNEL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat