B22120HDG - BLTD 1-5/8X1-5/8X120 12GA HDG SLD CHNL

Eaton

  • $60.99 (Per 10 Feet)
  • $6.10 (Per Foot)

  • $60.99 (Per 10 Feet)

  • $609.93 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B22120HDG
Manufacturer
Eaton
Manufacturer's Part Number
B22-120HDG
Description
BLTD 1-5/8X1-5/8X120 12GA HDG SLD CHNL
Channel, Low Carbon Steel, Hot-Dipped Galvanized, 10 FT Length, 1-5/8 In Width, 1-5/8 In Height, 12 Awg Thickness, 1.91 LB/FT
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011211097 / 00781011211097
Weight per unit
1.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$6.10 (Per Foot)
Carton
$60.99 (Per 10 Feet)
Resources
Images
 
 
B22120HDG - Large Image
 
B22120HDG - Small Image
 
B22120HDG - Large Image
Attachments
 
 
B22120HDG - Specification Sheet
Other Links
 
 
B22120HDG - Other
 
B22120HDG - Other
Tech Bulletins
 
 
B22120HDG - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Low Carbon Steel
Material, Color, and Finish
Finish
Hot-Dipped Galvanized
material standard
ASTM A123
material composition
Cold Formed Low Carbon Steel
Dimensions and Weight
Length
10 ft;3.05 m
Width
1-5/8 in;41.3 mm
Height
1-5/8 in;41.3 mm
Thickness
12 AWG;2.6 mm
Depth
1-5/8 In
Descriptions
Product Type
Channel
Long Description
Channel, Low Carbon Steel, Hot-Dipped Galvanized, 10 ft Length, 1-5/8 in Width, 1-5/8 in Height, 12 AWG Thickness, 1.91 lb/ft
Short Description
1 5/8-in. x 13/16-in Channel, Low Carbon Steel, 10 ft;3.05 m
Description
BLTD 1-5/8X1-5/8X120 12GA HDG SLD CHNL
extra long description
B-LINE B22-120HDG CHNL, 1 5/8" X 1
Features
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
package quantity
500 PK;10 CT
Made in USA
yes
gauge
12
dimensions
120.0000 IN X 1.6200 IN X 1.6200 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B22-120HDG
GTIN
00781011211097
UPC
781011211097
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Strut channel
Availability
minimum qty
10
Packaging
Weight
1.91 lb/ft;2.84 kg/m
Weight per foot
1.9
Carton
10
Uses, Certifications, and Standards
Application
Nuclear;Pharmaceutical Industry Chemical;Petrochemical
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat