B22120HDG - BLTD 1-5/8X1-5/8X120 12GA HDG SLD CHNL

Eaton

  • $60.99 (Per 10 Feet)
  • $6.10 (Per Foot)

  • $60.99 (Per 10 Feet)

  • $609.93 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B22120HDG
Manufacturer
Eaton
Manufacturer's Part Number
B22-120HDG
Description
BLTD 1-5/8X1-5/8X120 12GA HDG SLD CHNL
Channel, Low Carbon Steel, Hot-Dipped Galvanized, 10 FT Length, 1-5/8 In Width, 1-5/8 In Height, 12 Awg Thickness, 1.91 LB/FT
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011211097 / 00781011211097
Weight per unit
1.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$6.10 (Per Foot)
Carton
$60.99 (Per 10 Feet)
Resources
Images
 
 
B22120HDG - Large Image
 
B22120HDG - Small Image
 
B22120HDG - Large Image
Attachments
 
 
B22120HDG - Specification Sheet
Other Links
 
 
B22120HDG - Other
 
B22120HDG - Other
Tech Bulletins
 
 
B22120HDG - Tech Bulletin
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
Low Carbon Steel
Material, Color, and Finish
Finish
Hot-Dipped Galvanized
material standard
ASTM A123
material composition
Cold Formed Low Carbon Steel
Dimensions and Weight
Length
10 ft;3.05 m
Width
1-5/8 in;41.3 mm
Height
1-5/8 in;41.3 mm
Thickness
12 AWG;2.6 mm
Depth
1-5/8 In
Descriptions
Product Type
Channel
Long Description
Channel, Low Carbon Steel, Hot-Dipped Galvanized, 10 ft Length, 1-5/8 in Width, 1-5/8 in Height, 12 AWG Thickness, 1.91 lb/ft
Short Description
1 5/8-in. x 13/16-in Channel, Low Carbon Steel, 10 ft;3.05 m
Description
BLTD 1-5/8X1-5/8X120 12GA HDG SLD CHNL
extra long description
B-LINE B22-120HDG CHNL, 1 5/8" X 1
Features
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
package quantity
500 PK;10 CT
Made in USA
yes
gauge
12
dimensions
120.0000 IN X 1.6200 IN X 1.6200 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B22-120HDG
GTIN
00781011211097
UPC
781011211097
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Strut channel
Availability
minimum qty
10
Packaging
Weight
1.91 lb/ft;2.84 kg/m
Weight per foot
1.9
Carton
10
Uses, Certifications, and Standards
Application
Nuclear;Pharmaceutical Industry Chemical;Petrochemical
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of B22120HDG.
Jump To:

Similar Items

Similar items are close alternatives to B22120HDG, though they may not be 100% alike.

Standard Channel, Steel, Hot-Dipped Galvanized, 10 FT Length, 1-5/8 In Width, 1-...
  • Our Part #: A120010HDG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: A1200 10HDG
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($137.24) · 500 Feet ($6,862.25) ·
A120010HDG - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$137.25

Per 10 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat