B22SHA240GLV - BLTD 1-5/8X3-1/4X240 12GA GLV BK2BK SLTD, 2" CNTR

Eaton

  • $257.80 (Per 20 Feet)
  • $12.89 (Per Foot)

  • $257.80 (Per 20 Feet)

  • $1,289.00 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B22SHA240GLV
Manufacturer
Eaton
Manufacturer's Part Number
B22SHA-240GLV
Description
BLTD 1-5/8X3-1/4X240 12GA GLV BK2BK SLTD, 2" CNTR
Eaton B-Line Series Strut Back-to-Back Welded Channel, 1.62" H X 240" L X 1.62" W, Steel, Pre-Galvanized, Sha, 12 Gauge
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011034467 / 00781011034467
Weight per unit
3.6399 (lbs/each)
Price & Packaging
Minimum Order Quantity
20 Feet
Unit
$12.89 (Per Foot)
Carton
$257.80 (Per 20 Feet)
Standard Packaging
$257.80 (Per 20 Feet)
Resources
Images
 
 
B22SHA240GLV - Large Image
Other Links
 
 
B22SHA240GLV - Other
Attachments
 
 
B22SHA240GLV - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
material standard
ASTM A653 SS
material composition
Cold Formed Low Carbon Steel
Finish
Pre-Galvanized
Dimensions and Weight
Width
1-5/8 in
Length
20 ft
Depth
3-1/4 In
Descriptions
Description
BLTD 1-5/8X3-1/4X240 12GA GLV BK2BK SLTD, 2" CNTR
Long Description
Eaton B-Line series strut back-to-back welded channel, 1.62" H x 240" L x 1.62" W, Steel, Pre-galvanized, SHA, 12 Gauge
Special Features
2 In Center Spacing
Product Type
CHNL, 1 5/8" X 1 5/8", B to B, 9/16" X 7/8" Slots, 12 Ga
extra long description
B-LINE B22SHA-240GLV CHNL, 1 5/8" X
Features
Eaton offers a wide range of back to back and welded configured strut combinations for a variety of support applications.
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
slot size
1-1/8 In Length X 9/16 In Width
gauge
12
dimensions
240.0000 IN X 1.6200 IN X 1.6200 IN
Grade
33
Manufacturer Information
Manufacturers Part Number
B22SHA-240GLV
Brand
Eaton
GTIN
00781011034467
UPC
781011034467
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Strut back-to-back welded channel
Availability
minimum qty
20
Packaging
Weight
3.64 Lb/Ft
Weight per foot
3.6399
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyUtilityOther IT and Datacom - Other InfrastructuresGeneration - Conventional Energy - Conventional EnergyDatacenters - Datacenters - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherWa
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat