B280FLAL - BLTF 8X3 3-1/2" FLSH SPRT Al Post Base

Eaton

  • $210.71 (Each)
  • $210.71 (Each)

  • $21,070.68 (Per 100)
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
B280FLAL
Manufacturer
Eaton
Manufacturer's Part Number
B280FLAL
Description
BLTF 8X3 3-1/2" FLSH SPRT Al Post Base
Eaton B-Line Series Post Base, 3.5" H X 8" L X 3" W, Aluminum, Aluminum, Fits Channel B22
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011571412 / 00781011571412
Weight per unit
3.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$210.71 (Each)
Carton
$210.71 (Each)
Resources
Attachments
 
 
B280FLAL - Specification Sheet
Images
 
 
B280FLAL - Small Image
 
B280FLAL - Large Image
Other Links
 
 
B280FLAL - Other
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
Aluminum
Descriptions
Long Description
Eaton B-Line series post base, 3.5" H x 8" L x 3" W, Aluminum, Aluminum, Fits channel B22
Special Features
Weight 312 Lb per 100
Product Type
Post Base 1 5/8" X 1 5/8" CHNL, 8" X 3 1/8" X 3 1/2" Base,
extra long description
B-LINE B280FLAL POST BASE 1 5/8" X
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Description
EATON B-LINE SERIES POST BASE, 3.5" H X 8" L X 3"
Additional Information
dimensions
8.0000 IN X 3.0000 IN X 3.5000 IN
Manufacturer Information
Brand
Cooper B-Line/Cable Tray
Manufacturers Part Number
B280FLAL
GTIN
00781011571412
UPC
781011571412
Taxonomies, Classifications, and Categories
Type
Post base
Category Description
MISC FITTINGS
Packaging
Weight per each
3.12
Carton
1
Uses, Certifications, and Standards
Application
UtilityInd Facilities & Factories - Industrial Facilities/Factories - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetDatacenters - Datacenters - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyOther IT and Datacom - Other InfrastructuresCommercial / Institutional Buildings / Structures -
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of B280FLAL.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of B280FLAL.

Eaton B-Line Series Post Base, 3.5" H X 8" L X 3" W, Aluminum, Aluminum, Fits Ch...
  • Our Part #: B280FL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: B280FLAL
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($210.71) ·
B280FL - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$210.71

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat