B303438PLN - PHGR 3/8"-16 C Clamp

Eaton

  • $7.78 (Each)
  • $7.78 (Each)

  • $389.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B303438PLN
Manufacturer
Eaton
Manufacturer's Part Number
B3034-3/8PLN
Description
PHGR 3/8"-16 C Clamp
Eaton B-Line Series C-Clamp, 1.6250"HX2"LX0.8750"W, Malleable Iron, 560 Load Cap, 3/8”-16 Rod Size, 0.25"Beam Width, Wedge C-Clamp
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011705398 / 00781011705398
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.78 (Each)
Standard Packaging
$389.00 (Per 50)
Resources
Attachments
 
 
B303438PLN - Specification Sheet
Images
 
 
B303438PLN - Small Image
 
B303438PLN - Large Image
Other Links
 
 
B303438PLN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Cast Malleable Steel
Material, Color, and Finish
Finish
PLAIN (NO FINISH)
Dimensions and Weight
Size
3/4 in
Descriptions
Description
PHGR 3/8"-16 C CLAMP
extra long description
B-LINE B3034-3/8PLN TOP FLANGE C-CL
Features
Eaton's B-Line series beam clamps and accessories are designed for use with B-Line series strut channel, and provide many installation time-saving and labor-saving advantages.
Product Type
Top Flange C-Clamp, 3/8"-16, PLN
Long Description
Eaton B-Line series C-clamp, 1.6250"Hx2"Lx0.8750"W, Malleable iron, 560 load cap, 3/8”-16 rod size, 0.25"beam width, Wedge c-clamp
Special Features
Includes Hardened Cup Point Setscrew and Jam Nut, Rod Size 3/8 In-16 TPI, Weight 30 Lb per 100
Additional Information
dimensions
2.0000 IN X 0.8750 IN X 1.6250 IN
Manufacturer Information
Manufacturers Part Number
B3034-3/8PLN
Brand
Eaton
GTIN
00781011705398
UPC
781011705398
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
C-clamp
Packaging
Weight per each
0.3
Carton
1
Package
50
Uses, Certifications, and Standards
standard
cULus Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketDatacenters - IT Space: Enterprise / Server Room / Network ClosetInd Facilities & Factories - Facility - OtherUtilityCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - Datacenters - OtherInd Facilities & Factories - In
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat