B44122ZN - BLTD 3-3/8" Zinc Plate Beam Clamp

Eaton

  • $9.42 (Each)
  • $9.42 (Each)

  • $235.53 (Per 25)

  • $942.13 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B44122ZN
Manufacturer
Eaton
Manufacturer's Part Number
B441-22 ZN
Description
BLTD 3-3/8" Zinc Plate Beam Clamp
Beam Clamp, Low Carbon Steel, Zinc Plated, 3 In Length, 2-3/8 In Width, 3-3/8 In Height, 1/4 In Thickness, 3/4 In Size, 1200 LB Capacity, 87 LB
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011552831 / 00781011552831
Weight per unit
0.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.42 (Each)
Carton
$9.42 (Each)
Standard Packaging
$235.53 (Per 25)
Resources
Specifications Sheets
 
 
B44122ZN - Specification Sheet
Images
 
 
B44122ZN - Small Image
 
B44122ZN - Large Image
 
B44122ZN - Large Image
Attachments
 
 
B44122ZN - Specification Sheet
Other Links
 
 
B44122ZN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Low Carbon Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
3 in;76.2 mm
Width
2-3/8 in;60.3 mm
Height
3-3/8 in;85.7 mm
Thickness
1/4 in;6.3 mm
Size
3/4 in
Descriptions
extra long description
B-LINE B441-22ZN BM CLAMP, 3/4" MAX
Features
Eaton's B-Line series beam clamps and accessories are designed for use with B-Line series strut channel, and provide many installation time-saving and labor-saving advantages.
Product Type
Beam Clamp
Long Description
Beam Clamp, Low Carbon Steel, Zinc Plated, 3 in Length, 2-3/8 in Width, 3-3/8 in Height, 1/4 in Thickness, 3/4 in Size, 1200 lb Capacity, 87 lb
Short Description
Beam Clamp, Low-Carbon Steel, Zinc Plated, 3/4 in
Special Features
Safety Factor of 5;Recommended Torque:150 in-lbs. (16.9 N•m);Sold in pieces
Description
BLTD 3-3/8" ZINC PLATE BEAM CLAMP
Additional Information
package quantity
1 CT;25 PK
Made in USA
yes
for use with
Series 2, 3, 4, 5 Steel Channel
dimensions
3.0000 IN X 2.3750 IN X 3.3750 IN
Manufacturer Information
Manufacturers Part Number
B441-22 ZN
Brand
Eaton
sub brand
Bolted Framing
GTIN
00781011552831
UPC
781011552831
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Beam Clamps
Packaging
Weight
87 lb;39.4 kg
Weight per each
0.87
Carton
1
Package
25
Uses, Certifications, and Standards
Capacity
1200 lb;5.34 kN
Application
Strut Fittings
standard
cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat