B54A120GLV - BLTD 1-5/8X1-5/8X120 Galv BK/BK SLD CHNL

Eaton

  • $522.57 (Per 10 Feet)
  • $52.26 (Per Foot)

  • $522.57 (Per 10 Feet)

  • $5,225.74 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B54A120GLV
Manufacturer
Eaton
Manufacturer's Part Number
B54A-120GLV
Description
BLTD 1-5/8X1-5/8X120 Galv BK/BK SLD CHNL
Eaton B-Line Series Strut Back-to-Back Welded Channel, 0.81" H X 120" L X 1.62" W, Steel, Pre-Galvanized, 14 Gauge
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011261306 / 00781011261306
Weight per unit
0.0097 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$52.26 (Per Foot)
Carton
$52.26 (Per Foot)
Standard Packaging
$522.57 (Per 10 Feet)
Resources
Images
 
 
B54A120GLV - Large Image
Other Links
 
 
B54A120GLV - Other
Attachments
 
 
B54A120GLV - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
material standard
ASTM A653
material composition
Cold Formed Low Carbon Steel
Finish
Pre-Galvanized
Dimensions and Weight
Depth
1-5/8 In
Width
1-5/8 in
Length
10 ft
Descriptions
Description
BLTD 1-5/8X1-5/8X120 GALV BK/BK SLD CHNL
similar brands
Unistrut
Product Type
CHNL, 13/16" X 1 5/8", Back to Back, 14 Ga, 120", GLV
extra long description
B-LINE B54A-120GLV CHNL, 13/16" X 1
Features
Eaton offers a wide range of back to back and welded configured strut combinations for a variety of support applications.
Long Description
Eaton B-Line series strut back-to-back welded channel, 0.81" H x 120" L x 1.62" W, Steel, Pre-galvanized, 14 Gauge
Also Known As...
Strut channel
Strut
Additional Information
dimensions
120.0000 IN X 1.6200 IN X 0.8100 IN
gauge
14
Grade
33
Manufacturer Information
Manufacturers Part Number
B54A-120GLV
Brand
Eaton
GTIN
00781011261306
UPC
781011261306
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Strut back-to-back welded channel
Availability
minimum qty
10
Packaging
Weight
2.032 LB/FT
Weight per foot
0.0097
Carton
1
Package
10
Uses, Certifications, and Standards
standard
Not Applicable
Application
Water and Wastewater Systems - Water and Wastewater Systems - OtherGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: Enterprise / Server Room / Network ClosetGeneration - Conventional Energy - Conventional EnergyInd Facilities & Factories - Facility - OtherDatacenters - Datacenters - OtherUtilityCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherResidential B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat