B54SH120AL - BLTD 13/16X1-5/8X120 Alu SHRT SLT CHNL

Eaton

  • $85.59 (Per 10 Feet)
  • $8.56 (Per Foot)

  • $85.59 (Per 10 Feet)

  • $855.88 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B54SH120AL
Manufacturer
Eaton
Manufacturer's Part Number
B54SH-120AL
Description
BLTD 13/16X1-5/8X120 Alu SHRT SLT CHNL
Eaton B-Line Series Strut Channel, 0.81" H X 120" L X 1.62" W, Aluminum, SH, 14 Gauge
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101806 - Aluminum channels
UPC/GTIN
781011257408 / 00781011257408
Weight per unit
0.0007 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$8.56 (Per Foot)
Carton
$8.56 (Per Foot)
Standard Packaging
$85.59 (Per 10 Feet)
Resources
Attachments
 
 
B54SH120AL - Specification Sheet
Images
 
 
B54SH120AL - Large Image
Other Links
 
 
B54SH120AL - Other
 
B54SH120AL - Other
Tech Bulletins
 
 
B54SH120AL - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
material standard
6063-T6
material composition
Aluminum
Finish
Aluminum
Dimensions and Weight
Width
1-5/8 in
Length
10 ft
Depth
13/16 In
Descriptions
Long Description
Eaton B-Line series strut channel, 0.81" H x 120" L x 1.62" W, Aluminum, SH, 14 Gauge
Special Features
2 In Center Spacing
Description
BLTD 13/16X1-5/8X120 ALU SHRT SLT CHNL
Product Type
CHNL, 13/16" X 1 5/8", 9/16" X 7/8" Slotted Holes, 14 Ga, 120"
extra long description
B-LINE B54SH-120AL CHNL, 13/16" X 1
Features
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
slot size
1-1/8 In Length X 9/16 In Width
dimensions
120.0000 IN X 1.6200 IN X 0.8100 IN
gauge
14
Manufacturer Information
Manufacturers Part Number
B54SH-120AL
Brand
Eaton
GTIN
00781011257408
UPC
781011257408
Taxonomies, Classifications, and Categories
Type
Strut channel
Category Description
STRUT CHANNEL
Availability
minimum qty
10
Packaging
Weight
0.34 Lb/Ft
Weight per foot
0.0007
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketInd Facilities & Factories - Industrial Facilities/Factories - OtherOther IT and Datacom - Other InfrastructuresDatacenters - IT Space: Enterprise / Server Room / Network ClosetDatacenters - Dat
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat