B54SH120SS6 - BLTD 13/16X1-5/8X120 SS6 SHRT SLT CHNL

Eaton

  • $238.69 (Per 10 Feet)
  • $23.87 (Per Foot)

  • $238.69 (Per 10 Feet)

  • $2,386.90 (Per 100 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B54SH120SS6
Manufacturer
Eaton
Manufacturer's Part Number
B54SH-120SS6
Description
BLTD 13/16X1-5/8X120 SS6 SHRT SLT CHNL
Eaton B-Line Series Strut Channel, 0.81" H X 120" L X 1.62" W, Steel, Stainless Steel Type 316, SH, 14 Gauge
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101805 - Stainless steel channels
UPC/GTIN
781011257064 / 00781011257064
Weight per unit
0.91 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$23.87 (Per Foot)
Carton
$23.87 (Per Foot)
Standard Packaging
$238.69 (Per 10 Feet)
Resources
Attachments
 
 
B54SH120SS6 - Specification Sheet
Images
 
 
B54SH120SS6 - Small Image
 
B54SH120SS6 - Large Image
Other Links
 
 
B54SH120SS6 - Other
 
B54SH120SS6 - Other
Tech Bulletins
 
 
B54SH120SS6 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
material composition
316 Stainless Steel
material standard
ASTM A240
Finish
STAINLESS STEEL TYPE 316
Dimensions and Weight
Width
1-5/8 in
Length
10 ft
Depth
13/16 In
Descriptions
extra long description
B-LINE B54SH-120SS6 CHNL, 13/16" X
Features
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
Description
BLTD 13/16X1-5/8X120 SS6 SHRT SLT CHNL
Product Type
CHNL, 13/16" X 1 5/8", 9/16" X 7/8" Slotted Holes, 14 Ga, 120"
Long Description
Eaton B-Line series strut channel, 0.81" H x 120" L x 1.62" W, Steel, Stainless steel type 316, SH, 14 Gauge
Special Features
2 In Center Spacing
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
dimensions
120.0000 IN X 1.6200 IN X 0.8100 IN
gauge
14
slot size
7/8 In Length X 9/16 In Width
Manufacturer Information
Manufacturers Part Number
B54SH-120SS6
Brand
Eaton
GTIN
00781011257064
UPC
781011257064
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Strut channel
Availability
minimum qty
10
Packaging
Weight
0.91 Lb/Ft
Weight per foot
0.91
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Datacenters - Datacenters - OtherUtilityCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketDatacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherGeneration - Renewable Energy - Alternative EnergyOther IT and Datacom - Other InfrastructuresGeneration - Conventional Energy - C
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat