B822W - BLTD 1-5/8" WHT Plastic End Cap

Eaton

  • $3.30 (Each)
  • $3.30 (Each)

  • $165.17 (Per 50)

  • $330.34 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B822W
Manufacturer
Eaton
Manufacturer's Part Number
B822 W
Description
BLTD 1-5/8" WHT Plastic End Cap
End Cap, Soft White PVC Material, White, 1-1/4 In Width, 3 LB
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011577001 / 00781011577001
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.30 (Each)
Carton
$3.30 (Each)
Standard Packaging
$165.17 (Per 50)
Resources
Attachments
 
 
B822W - Specification Sheet
Specifications Sheets
 
 
B822W - Specification Sheet
Images
 
 
B822W - Large Image
 
B822W - Large Image
Other Links
 
 
B822W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Soft White PVC
Material, Color, and Finish
Color
White
Finish
white
Dimensions and Weight
Width
1-1/4 in;31.7 mm
Size
1-1/4 In Height
Descriptions
Special Features
Withstands Intermittent Temperatures up to 350°F (177°C) and 200°F (93°C) Continuous
Product Type
End Cap
Long Description
End Cap, Soft White PVC Material, White, 1-1/4 in Width, 3 lb
Short Description
End Cap, Soft White PVC
Description
BLTD 1-5/8" WHT PLASTIC END CAP
extra long description
B-LINE B822W PLASTIC END CAP 1 5/8
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
for use with
B22 & B24 Channel
package quantity
1 CT;100 PK
Made in USA
yes
dimensions
1.2500 IN X 1.6200 IN X 1.6200 IN
Manufacturer Information
Manufacturers Part Number
B822 W
Brand
Eaton
sub brand
Bolted Framing
GTIN
00781011577001
UPC
781011577001
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
END CAP
Packaging
Weight
3 lb;1.3 kg
Weight per each
0.04
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Strut Fittings
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat