BA50 - SPRG 24" Box Hanger Bar

Eaton

  • $14.83 (Each)
  • $14.83 (Each)

  • $370.76 (Per 25)

  • $1,483.03 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BA50
Manufacturer
Eaton
Manufacturer's Part Number
BA50
Description
SPRG 24" Box Hanger Bar
Box Hanger, Galvanized Steel, 0.7 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
781011964900 / 00781011964900
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.83 (Each)
Carton
$14.83 (Each)
Standard Packaging
$370.76 (Per 25)
Resources
Attachments
 
 
BA50 - Specification Sheet
Images
 
 
BA50 - Small Image
 
BA50 - Large Image
 
BA50 - Large Image
Other Links
 
 
BA50 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Galvanized Steel
Dimensions and Weight
Size
24 In Span
Descriptions
Description
SPRG 24" BOX HANGER BAR
Product Type
Box Hanger
Long Description
Box Hanger, Galvanized Steel, 0.7 lb/EA
Short Description
Box Hanger, Galvanized Steel
extra long description
B-LINE BA50 BOX HANGER 1 1/2" OR 2
Features
Eaton offers a wide variety of acoustical tee and t-bar fasteners designed to suspend or mount various electrical equipment.
Special Features
Box hanger
Additional Information
Standards Met
UL Canada;ULus Listed
package quantity
25 PK;1 CT
Made in USA
yes
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BA50
GTIN
00781011964900
UPC
781011964900
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
Hanger
Packaging
Weight
0.7 lb/EA
Weight per each
0.7
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Fasteners;Acoustical Tee Fasteners;4 in or 4-11/16 in Octagonal or Square Boxes
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat