BA50A - SPRG 1-1/2-8-3/4 Adj T-Bar Hanger

Eaton

  • $27.96 (Each)
  • $27.96 (Each)

  • $279.56 (Per 10)

  • $2,795.59 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BA50A
Manufacturer
Eaton
Manufacturer's Part Number
BA50A
Description
SPRG 1-1/2-8-3/4 Adj T-Bar Hanger
Eaton B-Line Series Acoustical Tee and T-Bar Fasteners, Acoustical Tee, 1.38LBS, Adjustable Box Hanger T-Bar, 25 LBS Without Dedicated Dropwire, 70 LBS With Dedicated Dropwire, 35 LBS (Canada) With Dedicated Dropwire Load Capacity
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39121702 - Cable clips
UPC/GTIN
782051184600 / 00782051184600
Weight per unit
1.3799 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.96 (Each)
Carton
$27.96 (Each)
Standard Packaging
$279.56 (Per 10)
Resources
Attachments
 
 
BA50A - Specification Sheet
Images
 
 
BA50A - Small Image
 
BA50A - Large Image
Other Links
 
 
BA50A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Cold Rolled High Carbon Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Descriptions
Description
SPRG 1-1/2-8-3/4 ADJ T-BAR HANGER
Product Type
Adjustable Box Hanger T-Bar
extra long description
B-LINE BA50A ADJUSTABLE BOX HANGER
Features
Eaton offers a wide variety of acoustical tee and t-bar fasteners designed to suspend or mount various electrical equipment.
Special Features
Static Load Capacity 25 Lb (Without Dedicated Dropwire), 70 Lb (With Dedicated Dropwire)
Long Description
Eaton B-Line series acoustical tee and t-bar fasteners, Acoustical tee, 1.38lbs, Adjustable box hanger T-bar, 25 lbs without dedicated dropwire, 70 lbs with dedicated dropwire, 35 lbs (Canada) with dedicated dropwire load capacity
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BA50A
GTIN
00782051184600
UPC
782051184600
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
Hanger
Packaging
Weight per each
1.3799
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat