BA50E - SPRG HGR Ext Bracket

Eaton

  • $9.13 (Each)
  • $9.13 (Each)

  • $182.60 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BA50E
Manufacturer
Eaton
Manufacturer's Part Number
BA50E
Description
SPRG HGR Ext Bracket
Eaton B-Line Series Acoustical Tee and T-Bar Fasteners, Acoustical Tee, 0.1LBS, Heavy-Duty Electrical Box Hanger, 50 LBS Without Dedicated Dropwire, 70 LBS With Dedicated Dropwire Load Capacity, Pre-Galvanized
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
781011964894 / 00781011964894
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.13 (Each)
Standard Packaging
$182.60 (Per 20)
Resources
Attachments
 
 
BA50E - Specification Sheet
Images
 
 
BA50E - Large Image
Other Links
 
 
BA50E - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Pre-Galvanized Steel
Descriptions
Description
SPRG HGR EXT BRACKET
Product Type
Extender BRKTS, W/ Hardware, 10 Pair
extra long description
B-LINE BA50E EXTENDER BRKTS, W/ HAR
Features
Eaton offers a wide variety of acoustical tee and t-bar fasteners designed to suspend or mount various electrical equipment.
Long Description
Eaton B-Line series acoustical tee and t-bar fasteners, Acoustical tee, 0.1lbs, Heavy-duty electrical box hanger, 50 lbs without dedicated dropwire, 70 lbs with dedicated dropwire load capacity, Pre-galvanized
Special Features
With Hardware, Ultimate Static Load Capacity 50 Lb
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BA50E
GTIN
00781011964894
UPC
781011964894
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
Hanger
Packaging
Weight per each
0.1
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat