BB20L - SPRG 2G Mount BRKT

Eaton

  • $4.52 (Each)
  • $4.52 (Each)

  • $226.04 (Per 50)

  • $452.07 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BB20L
Manufacturer
Eaton
Manufacturer's Part Number
BB20L
Description
SPRG 2G Mount BRKT
Eaton B-Line Series Datacomm and Low Voltage Support Fasteners, Double Gang Bracket, Grey, Pre-Galvanized, Design Load Capacity 0.05KN, Steel, Bracket Mount, Maximum 1-1/4” Drywall Thickness, Cover Plate Mounting Bracket Style
Slang Terms

Suggest a New Term
Categories
SVC Masts, House BRKTS, Insula - Racks, Brackets, & Insulators Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011908966 / 00781011908966
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.52 (Each)
Carton
$226.04 (Per 50)
Resources
Attachments
 
 
BB20L - Specification Sheet
Images
 
 
BB20L - Large Image
 
BB20L - Small Image
Other Links
 
 
BB20L - Other
 
BB20L - Other
Brochures
 
 
BB20L - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Descriptions
Description
SPRG 2G MOUNT BRKT
Product Type
BRKT, DBL Gang
extra long description
B-LINE BB20L BRKT, DBL GANG
Features
When it comes to cable management solutions for data centers and light-duty commercial, low-voltage telecommunication and network cable organization, you can rely on Eaton's B-Line series solutions.
Long Description
Eaton B-Line series datacomm and low voltage support fasteners, Double gang bracket, Grey, Pre-galvanized, Design load capacity 0.05KN, Steel, Bracket mount, Maximum 1-1/4” drywall thickness, Cover plate mounting bracket style
Special Features
Maximum Drywall Thickness 1-1/4 In
Additional Information
dimensions
4.2500 IN X 0.4200 IN X 4.2500 IN
Manufacturer Information
Manufacturers Part Number
BB20L
Brand
Eaton
GTIN
00781011908966
UPC
781011908966
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
COVER PLATE
Packaging
Weight per each
0.1
Carton
50
Uses, Certifications, and Standards
Application
Datacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat