BB224T - SPRG 15-1/2-26 Adj BX MNT BRKT

Eaton

  • $9.45 (Each)
  • $9.45 (Each)

  • $472.28 (Per 50)

  • $944.55 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BB224T
Manufacturer
Eaton
Manufacturer's Part Number
BB2-24T
Description
SPRG 15-1/2-26 Adj BX MNT BRKT
Eaton B-Line Series Box Support Fasteners, Wall Studs, Mounts 1.5", 2.13", 2.5", and 2.8" Deep Boxes, 1" Height, 1" Length, 1" Width, 0.493LBS, Metal Stud Spacing: 15.5" to 26", Telescoping Box Mounting Bracket, Pre-Galvanized
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39121702 - Cable clips
UPC/GTIN
799038630029 / 00799038630029
Weight per unit
0.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.45 (Each)
Carton
$472.28 (Per 50)
Resources
Attachments
 
 
BB224T - Specification Sheet
Images
 
 
BB224T - Small Image
 
BB224T - Large Image
 
BB224T - Large Image
Other Links
 
 
BB224T - Other
 
BB224T - Other
Brochures
 
 
BB224T - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Pre-Galvanized
Descriptions
Description
SPRG 15-1/2-26 ADJ BX MNT BRKT
Long Description
Box Mounting Bracket, Pre-Galvanized, 0.63 lb/EA
Product Type
Box Mounting Bracket
Short Description
Box Mounting Bracket, Pre-Galvanized
extra long description
B-LINE BB2-24T (NEW) 24" T-SCOPING
Features
When it comes to rigid, easy to install electrical box supports, offers a wide variety of Eaton's B-Line series electrical boxes that reduce installation complexity, which results in quicker installs.
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Standards Met
cULus Listed
package quantity
50 PK;1 CT
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
BB2-24T
Brand
Eaton
GTIN
00799038630029
UPC
799038630029
Taxonomies, Classifications, and Categories
Type
Telescoping Box Mounting Bracket
Category Description
BOX SUPPORT
Packaging
Weight
0.63 lb/EA
Weight per each
0.63
Carton
50
Uses, Certifications, and Standards
Application
Fasteners;Stud/Box Fasteners
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat