BCH21W2 - SPRG 1-5/16" CBL to Wire J-Hook

Eaton

  • $6.85 (Each)
  • $6.85 (Each)

  • $342.64 (Per 50)

  • $685.27 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BCH21W2
Manufacturer
Eaton
Manufacturer's Part Number
BCH21W2
Description
SPRG 1-5/16" CBL to Wire J-Hook
Eaton B-Line Series Datacomm and Low Voltage Support Fasteners, Cable to Wire and Rod Fastener, Cable Mount, 1-5/16" Hook, 1 J-Hook, Pre-Galvanized, Load Capacity Of 25 LBS, Steel
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Chain & Hooks Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
781011048198 / 00781011048198
Weight per unit
0.0036 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.85 (Each)
Carton
$6.85 (Each)
Standard Packaging
$342.64 (Per 50)
Resources
Attachments
 
 
BCH21W2 - Specification Sheet
Images
 
 
BCH21W2 - Small Image
 
BCH21W2 - Large Image
Other Links
 
 
BCH21W2 - Other
 
BCH21W2 - Other
Brochures
 
 
BCH21W2 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Pre-Galvanized Steel
Descriptions
Description
SPRG 1-5/16" CBL TO WIRE J-HOOK
Long Description
Eaton B-Line series datacomm and low voltage support fasteners, Cable to wire and rod fastener, Cable mount, 1-5/16" Hook, 1 J-hook, Pre-galvanized, Load capacity of 25 lbs, Steel
Special Features
Hook Size 1-5/16 In, Mounts To #12 Wire To 1/4 In Plain/Threaded Rod
Product Type
CBL to Rod, 1 5/16" Hook, #12 Wire Thru 1/4" PLN Rod
extra long description
B-LINE BCH21-W2 CBL TO ROD, 1 5/16"
Features
When it comes to cable management solutions for data centers and light-duty commercial, low-voltage telecommunication and network cable organization, you can rely on Eaton's B-Line series solutions.
Additional Information
dimensions
1.7040 IN X 1.6200 IN X 4.7720 IN
load
25 Lb (Static)
Manufacturer Information
Manufacturers Part Number
BCH21W2
Brand
Eaton
GTIN
00781011048198
UPC
781011048198
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Cable hook to wire and rod fastener
Packaging
Weight per each
0.0036
Carton
1
Package
50
Uses, Certifications, and Standards
standard
UL/cUL Listed
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketDatacenters - IT Space: Enterprise / Server Room / Network Closet
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat