BG812S18 - SPRG 1/2" - 3/4" Cond/Box SPRT

Eaton

  • $13.11 (Each)
  • $13.11 (Each)

  • $327.72 (Per 25)

  • $1,310.90 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BG812S18
Manufacturer
Eaton
Manufacturer's Part Number
BG812-S18
Description
SPRG 1/2" - 3/4" Cond/Box SPRT
Conduit & Box Support, Steel, 0.32 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
781011035730 / 00781011035730
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.11 (Each)
Carton
$13.11 (Each)
Standard Packaging
$327.72 (Per 25)
Resources
Attachments
 
 
BG812S18 - Specification Sheet
Images
 
 
BG812S18 - Large Image
 
BG812S18 - Large Image
Other Links
 
 
BG812S18 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Size
1/2 inch rigid conduit
Descriptions
Product Type
Conduit & Box Support
Long Description
Conduit & Box Support, Steel, 0.32 lb
Short Description
1/2-3/4 Conduit & Box Support, Steel
extra long description
B-LINE BG812-S18 GUIDE RITE CONDUIT
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Description
SPRG 1/2" - 3/4" COND/BOX SPRT
Additional Information
for use with
Fasteners;Conduit Fasteners Provides Support for Conduit on Either Side of Electrical Box
Standards Met
cULus Listed
package quantity
25 BX
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BG812-S18
GTIN
00781011035730
UPC
781011035730
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
Conduit and Box Support Fastener
Packaging
Weight
0.32 lb
Weight per each
0.32
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat