BW4 - SPRG Wire Clip

Eaton

  • $1.15 (Each)
  • $1.15 (Each)

  • $115.18 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BW4
Manufacturer
Eaton
Manufacturer's Part Number
BW4
Description
SPRG Wire Clip
Wire Clip, Cold Rolled High Carbon Steel, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
781011197056 / 00781011197056
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.15 (Each)
Carton
$1.15 (Each)
Standard Packaging
$115.18 (Per 100)
Resources
Attachments
 
 
BW4 - Specification Sheet
Images
 
 
BW4 - Small Image
 
BW4 - Large Image
 
BW4 - Large Image
Other Links
 
 
BW4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Cold Rolled High Carbon Steel
Descriptions
Product Type
Wire Clip
Long Description
Wire Clip, Cold Rolled High Carbon Steel, 0.01 lb
Short Description
Wire Clip, Cold-Rolled High-Carbon Steel, Multi Size
Description
SPRG WIRE CLIP
extra long description
B-LINE BW4 ROD & WIRE FS, MULTI-SIZ
Features
Whether you are suspending from a ceiling, beam, lathers channel, strut or purlin, Eaton can meet your need with time-saving solutions.
Special Features
Mounts To #12 To #8 Wire
Additional Information
Made in USA
yes
Standards Met
cULus Listed
for use with
Fasteners;Conduit Fasteners
package quantity
100 BX
Cable Size
(2) 14 AWG, (3) 14 AWG, (2) 12 AWG, (3) 12 AWG
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Cable Type
AC/MC
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BW4
GTIN
00781011197056
UPC
781011197056
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Rod and wire fastener
Packaging
Weight
0.01 lb
Weight per each
0.01
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat