BW8 - SPRG 1/2" Cond-Rod & Wire FSTNR

Eaton

  • $0.95 (Each)
  • $0.95 (Each)

  • $95.33 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BW8
Manufacturer
Eaton
Manufacturer's Part Number
BW-8
Description
SPRG 1/2" Cond-Rod & Wire FSTNR
Wire Clip, Steel, 0.03 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
781011197100 / 00781011197100
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.95 (Each)
Carton
$0.95 (Each)
Standard Packaging
$95.33 (Per 100)
Resources
Images
 
 
BW8 - Large Image
 
BW8 - Large Image
Attachments
 
 
BW8 - Specification Sheet
Other Links
 
 
BW8 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Descriptions
Short Description
Wire Clip, Steel
Product Type
Wire Clip
Long Description
Wire Clip, Steel, 0.03 lb
Description
SPRG 1/2" COND-ROD & WIRE FSTNR
extra long description
B-LINE BW-8 ROD & WIRE FS
Features
Whether you are suspending from a ceiling, beam, lathers channel, strut or purlin, Eaton can meet your need with time-saving solutions.
Special Features
Conduit Size 1/2 In (EMT/Rigid), Rod Size 3/16 In and 1/4 In, Mounts To #12 To #8 Wire and 1/8 To 1/4 In Thickness Flange
Additional Information
for use with
Fasteners;Conduit Fasteners
Made in USA
yes
Standards Met
cULus Listed
package quantity
100 BX
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
load
100 Lb (Horizontal Flange), 25 Lb (Vertical Flange), 50 Lb (Vertical Wire/Rod)
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BW-8
GTIN
00781011197100
UPC
781011197100
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Rod and wire fastener
Packaging
Weight
0.03 lb
Weight per each
0.03
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat