BWHS9D - SPRG #8X9/16" Self Drill Mount Screw

Eaton

  • $117.80 (Per 1,000)
  • $0.12 (Each)

  • $11.78 (Per 100)

  • $117.80 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BWHS9D
Manufacturer
Eaton
Manufacturer's Part Number
BWHS-9D
Description
SPRG #8X9/16" Self Drill Mount Screw
Sheet Metal Screw, Steel, Black Oxide, #8 Awg Diameter, Phillips Drive
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
781011049256 / 00781011049256
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$0.12 (Each)
Carton
$0.12 (Each)
Standard Packaging
$117.80 (Per 1,000)
Resources
Attachments
 
 
BWHS9D - Specification Sheet
Images
 
 
BWHS9D - Small Image
 
BWHS9D - Large Image
 
BWHS9D - Large Image
Other Links
 
 
BWHS9D - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Black Oxide
Color
Black
Dimensions and Weight
Diameter
#8 AWG
Descriptions
Product Type
Sheet Metal Screw
Long Description
Sheet Metal Screw, Steel, Black Oxide, #8 AWG Diameter, Phillips Drive
Short Description
Sheet Metal Screw, Steel, Black Oxide, #8
extra long description
B-LINE BWHS-9D #8 X 1/2" SELF-DRILL
Features
Eaton B-Line series cable support fasteners are used to support metal clad cables (MC), armored cables (AC), non-metallic cables and flexible conduit in new or retrofit commercial construction.
Description
SPRG #8X9/16" SELF DRILL MOUNT SCREW
Construction
ONE PIECE
Special Features
Phillips Drive
Additional Information
Drive Type
Phillips
package quantity
1000 PK
dimensions
0.2500 IN X 0.5600 IN X 0.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BWHS-9D
GTIN
00781011049256
UPC
781011049256
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
SCREW
Availability
minimum qty
1000
Packaging
Weight per each
0.004
Carton
1
Package
1000
Uses, Certifications, and Standards
standard
cULus Listed
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat