BX4 - SPRG SNGL Run FLX CBL FSTNR

Eaton

  • $0.88 (Each)
  • $0.88 (Each)

  • $87.88 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BX4
Manufacturer
Eaton
Manufacturer's Part Number
BX4
Description
SPRG SNGL Run FLX CBL FSTNR
Eaton B-Line Series Cable Support Fasteners, Wall Studs, 1" Height, 1" Length, 1" Width, 0.017LBS, Flexible Conduit/Cable Fasteners, 1 Max Runs
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
781011010799 / 00781011010799
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.88 (Each)
Carton
$0.88 (Each)
Standard Packaging
$87.88 (Per 100)
Resources
Attachments
 
 
BX4 - Specification Sheet
Images
 
 
BX4 - Large Image
Other Links
 
 
BX4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Cold Rolled High Carbon Steel
Descriptions
Description
SPRG SNGL RUN FLX CBL FSTNR
Product Type
Flexible FS, SGL Runs
extra long description
B-LINE BX4 FLEXIBLE FS, SGL RUNS
Features
Eaton B-Line series cable support fasteners are used to support metal clad cables (MC), armored cables (AC), non-metallic cables and flexible conduit in new or retrofit commercial construction.
Long Description
Eaton B-Line series cable support fasteners, Wall studs, 1" Height, 1" Length, 1" Width, 0.017lbs, Flexible conduit/cable fasteners, 1 Max runs
Special Features
Number of Runs 1, Conduit Size 3/8 In
Additional Information
Cable Type
(2) 14 To (3) 10 AWG AC/MC
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
GTIN
00781011010799
UPC
781011010799
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Conduit cable fastener and support
Packaging
Weight per each
0.02
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat