BXM1214 - SPRG Flex Cond/Cable Fstner, 5/32"-9/32" FLNG

Eaton

  • $0.89 (Each)
  • $0.89 (Each)

  • $89.39 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BXM1214
Manufacturer
Eaton
Manufacturer's Part Number
BXM-1214
Description
SPRG Flex Cond/Cable Fstner, 5/32"-9/32" FLNG
Eaton B-Line Series Cable Support Fasteners, Conduit and Cable, Flange, 0.062LBS, Flexible Conduit/Cable Fasteners, .13" Min, .25" Max Mount Size, .444" Min, 0.56" Max Cable Diameter, M8 Rod Size, Accepts 10/3, Romex W Ground, Zinc Plated
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Cable Hanging MGMT & Accy Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
781011199838 / 00781011199838
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.89 (Each)
Carton
$0.89 (Each)
Standard Packaging
$89.39 (Per 100)
Resources
Attachments
 
 
BXM1214 - Specification Sheet
Images
 
 
BXM1214 - Large Image
 
BXM1214 - Small Image
Other Links
 
 
BXM1214 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ZINC PLATED STEEL
Descriptions
Description
SPRG FLEX COND/CABLE FSTNER, 5/32"-9/32" FLNG
Product Type
Flexible Conduit/CBL FS, 5/32" to 9/32" FLNG, 440 to 551 CBL
extra long description
B-LINE BXM-1214 FLEXIBLE CONDUIT/CB
Features
Eaton B-Line series cable support fasteners are used to support metal clad cables (MC), armored cables (AC), non-metallic cables and flexible conduit in new or retrofit commercial construction.
Long Description
Eaton B-Line series cable support fasteners, Conduit and cable, Flange, 0.062lbs, Flexible conduit/cable fasteners, .13" Min, .25" Max mount size, .444" Min, 0.56" Max cable diameter, M8 rod size, Accepts 10/3, romex w ground, Zinc plated
Special Features
Mounts To 5/32 To 9/32 In Thickness Flange
Additional Information
Cable Size
0.444 To 0.560 In
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Cable Type
10/3 Romex
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BXM-1214
GTIN
00781011199838
UPC
781011199838
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Conduit cable fastener and support
Packaging
Weight per each
0.02
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat