DB10 - BLTF 5X6X9.6 B44 SPRT Base

Eaton

  • $47.86 (Each)
  • $47.86 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DB10
Manufacturer
Eaton
Manufacturer's Part Number
DB10
Description
BLTF 5X6X9.6 B44 SPRT Base
Support Base With B44 Channel, Rubber Material, Pre Galvanized, 9.6 In Length, 6 In Width, 5 In Height, 14 Awg Thickness, 500 LB Capacity, 5.28 LB
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
782051499728 / 00782051499728
Weight per unit
5.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.86 (Each)
Resources
Attachments
 
 
DB10 - Specification Sheet
Images
 
 
DB10 - Small Image
 
DB10 - Large Image
 
DB10 - Large Image
Specifications Sheets
 
 
DB10 - Specification Sheet
Other Links
 
 
DB10 - Other
 
DB10 - Other
Brochures
 
 
DB10 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Rubber
Material, Color, and Finish
Finish
Pre Galvanized
Dimensions and Weight
Length
9.6 in;243.8 mm
Width
6 in;152.4 mm
Height
5 in;127 mm
Thickness
14 AWG;1.9 mm
Descriptions
Product Type
Support Base with B44 Channel
Long Description
Support Base with B44 Channel, Rubber Material, Pre Galvanized, 9.6 in Length, 6 in Width, 5 in Height, 14 AWG Thickness, 500 lb Capacity, 5.28 lb
Short Description
Support Base with B44 Channel, Rubber, 9.6 in;243.8 mm
Special Features
UV Resistant
extra long description
B-LINE DB10 DURA-BLOK ROOFTOP SPT,
Features
Made of 100% recycled rubber, the Dura-Blok rooftop support has no abrasive edges and does not penetrate the roof. When used in combination with B-Line series strut or pipe hangers, it is ideal for helping support pipe, cable tray, HVAC equipment, duct work and more.
Description
BLTF 5X6X9.6 B44 SPRT BASE
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
package quantity
1 ct
Made in USA
yes
dimensions
6.0000 IN X 9.6000 IN X 5.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DB10
sub brand
DURA-BLOK(TM)
GTIN
00782051499728
UPC
782051499728
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Support base with channel
Packaging
Weight
5.28 lb;2.39 kg
Weight per each
5.35
Carton
1
Uses, Certifications, and Standards
Capacity
500 lb;2.22 kN
Application
Roof Top Support Such as Pipe, HVAC, Duct, Conduit, Cable Tray, and Roof Walkways
standard
Not Applicable,Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat