DBE1016 - BLTD 5-1/2-16X6X9.6 B42 Adj SPRT Base

Eaton

  • $134.81 (Each)
  • $134.81 (Each)
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
DBE1016
Manufacturer
Eaton
Manufacturer's Part Number
DBE10-16
Description
BLTD 5-1/2-16X6X9.6 B42 Adj SPRT Base
Eaton B-Line Series Dura-Blok Support Base With Rod Riser and Channel, 16" H X 9.35" L X 6" W, Cast Iron, Electro-Plated
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
782051500387 / 00782051500387
Weight per unit
5.7629 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$134.81 (Each)
Resources
Attachments
 
 
DBE1016 - Specification Sheet
Images
 
 
DBE1016 - Small Image
 
DBE1016 - Large Image
Other Links
 
 
DBE1016 - Other
 
DBE1016 - Other
Brochures
 
 
DBE1016 - Brochure
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
Pre-Galvanized
Dimensions and Weight
Length
15.688 IN
Width
9.6 IN
Descriptions
extra long description
B-LINE DBE10-16 DURA-BLOK ROOFTOP S
Features
Made of 100% recycled rubber, the Dura-Blok rooftop support has no abrasive edges and does not penetrate the roof. When used in combination with B-Line series strut or pipe hangers, it is ideal for helping support pipe, cable tray, HVAC equipment, duct work and more.
Description
BLTD 5-1/2-16X6X9.6 B42 ADJ SPRT BASE
Product Type
Dura-Blok Rooftop SPT, Dbe Series, 5 1/2"-16" H, 6" W
similar brands
Unistrut
Long Description
Eaton B-Line series Dura-Blok support base with rod riser and channel, 16" H x 9.35" L x 6" W, Cast iron, Electro-plated
Also Known As...
Strut channel
Strut
Additional Information
dimensions
9.3500 IN X 6.0000 IN X 16.0000 IN
Manufacturer Information
Manufacturers Part Number
DBE10-16
Brand
Eaton
GTIN
00782051500387
UPC
782051500387
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Support base with rod riser and channel
Packaging
Weight
5.763 LB
Weight per each
5.7629
Carton
1
Uses, Certifications, and Standards
standard
Not Applicable,Not Applicable
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetUtilityCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketGeneration - Renewable Energy - Alternative EnergyDatacenters - Datacenters - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility - OtherGeneration - Conventional Energy - Conventional EnergyCommercial / Instituti
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DBE1016.
Jump To:

Similar Items

Similar items are close alternatives to DBE1016, though they may not be 100% alike.

Adjustable Strut Support, Polyethylene;Polypropylene;Steel, Hot Dip Galvanized, ...
  • Our Part #: PSA16AH18
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: PSA16AH18
  • Manufacturer: Erico, Inc. Eritec-Caddy
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
PSA16AH18 - Erico, Inc. Eritec-Caddy

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat