N228SS6 - BLTD 3/8 SS316 Spring Nut

Eaton

  • $12.49 (Each)
  • $12.49 (Each)

  • $1,249.29 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
N228SS6
Manufacturer
Eaton
Manufacturer's Part Number
N228 SS6 3/8
Description
BLTD 3/8 SS316 Spring Nut
Eaton B-Line Series Spring Nut, 0.85"HX1.75"LX1.3750"W, Stainless Steel Type 316, 3/8-16 Bolt Size, 1100 LBS Load, 800 LBS Load
Slang Terms
Spring Nut (Strut), Boingie Nut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Spring Nuts & Twirl Nuts
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011403669 / 00781011403669
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.49 (Each)
Carton
$12.49 (Each)
Standard Packaging
$1,249.29 (Per 100)
Resources
Attachments
 
 
N228SS6 - Specification Sheet
Images
 
 
N228SS6 - Large Image
Other Links
 
 
N228SS6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
316 Stainless Steel
Material, Color, and Finish
Finish
STAINLESS STEEL TYPE 316
Dimensions and Weight
Size
3/8 In-16 TPI
Descriptions
Product Type
Spring Nut, 3/8"-16, 3/8" Nut, SSL
extra long description
B-LINE N228SS6 SPRING NUT, 3/8"-16,
Features
For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site.
Description
BLTD 3/8 SS316 SPRING NUT
Long Description
Eaton B-Line series spring nut, 0.85"Hx1.75"Lx1.3750"W, Stainless steel type 316, 3/8-16 bolt size, 1100 lbs load, 800 lbs load
Special Features
Thickness 3/8 In, Weight 9.3 Lb per 100
Also Known As...
Spring Nut (Strut)
Boingie Nut
Additional Information
dimensions
1.7500 IN X 1.3750 IN X 0.8500 IN
Manufacturer Information
Manufacturers Part Number
N228 SS6 3/8
Brand
Eaton
GTIN
00781011403669
UPC
781011403669
Taxonomies, Classifications, and Categories
Category Description
SPRING NUTS & TWIRL NUTS
Type
Spring Nut
Packaging
Weight per each
0.11
Carton
1
Package
100
Uses, Certifications, and Standards
standard
Not Applicable
Application
UtilityWater and Wastewater Systems - Water and Wastewater Systems - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketInd Facilities & Factories - Facility - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetDatacenters - Datacenters - OtherOther IT and Datacom - Other InfrastructuresCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildin
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat