150640 - I3300 Printer W/ Software Suite

Brady®

  • $1770.29 (Each)
  • $1,770.29 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
150640
Manufacturer
Brady®
Manufacturer's Part Number
150640
Description
I3300 Printer W/ Software Suite
Bradyprinter I3300 Industrial Label Printer Brady Workstation Pwid Software Ste
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - CBL Marking & Labeling Equipt Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
N/A
UPC/GTIN
754473623685 / 00754473623685
Weight per unit
15.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,770.29 (Each)
Resources
Images
 
 
150640 - Video
 
150640 - Large Image
 
150640 - Small Image
 
150640 - Large Image
 
150640 - Large Image
 
150640 - Large Image
 
150640 - Large Image
Other Links
 
 
150640 - Other
 
150640 - Other
 
150640 - Other
 
150640 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
9.5 in H x 9 in W x 12 in D
Descriptions
Description
I3300 PRINTER W/ SOFTWARE SUITE
Long Description
BradyPrinter i3300 Industrial Label Printer Brady Workstation PWID Software Ste
Special Features
Cut at the end of print jobs;Cut between labels;Full Cut
Features
Get your ideal label printing scenario with the BradyPrinter i3300 Industrial Label Printer – labels and ribbons that snap into place, no calibration and no wasted blank labels.
Product Type
I3300 Printer-C, 300D, Us W BWS Pwid Ste
extra long description
BRADY 150640 I3300 PRINTER-C, 300D,
Additional Information
included
(1) Brady Workstation Product and Wire ID Suite (BWS-PWID-EM);(1) BradyPrinter i3300 Printer with Wi-Fi (150640);(1) Cleaning Kit (PCK-6);(1) Cutter Cleaning Tool;(1) Power Cord;(1) Product CD with User Manual;(1) Quick Start Guide;(1) USB Cable
Operating Temperature Range
50°F - 104°F
Warranty
5 Years
Power Source
AC Adaptor
software
Brady Workstation;Windows based driver for 3rd party software use
language
Bulgarian;Chinese (Simplified);Chinese (Traditional);Croatian;Czech;Danish;Dutch;English (US);Estonian;Finnish;French (Canada);French (France);German;Hungarian;Italian;Korean;Norwegian;Polish;Portuguese (Brazil);Portuguese (Portugal);Romanian;Russian;Spanish (Mexico);Spanish (Spain);Swedish;Thai;Turkish
Operating Mode
PC connected
media
Yes
Manufacturer Information
Manufacturers Part Number
150640
Brand
Brady®
GTIN
00754473623685
UPC
754473623685
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Printer
Packaging
Weight
11.5
Weight per each
15.5
Carton
1
Uses, Certifications, and Standards
standard
Anatel;CE;cUL;EAC;FCC Part 15 Class A;IFETEL;KCC (Safety, EMC and RFID 13.56MHz);NOM;RCM;RoHS Compliant;UL;WEEE Directive
Application
Asset Tracking;Barcode Labeling;Circuit Board Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;Electrical Labeling;Facility Identification;General Identification;Hazard Communication Identification;Inventory and Inspection Labeling;Laboratory Labeling;Lean and 5S Labeling;Pipe and Valve Marking;Warehouse Marking;Wire and Cable Labeling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat