BMP21PLUS - BMP21-Plus Portable Label Printer

Brady®

  • $136.00 (Each)
  • $136.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BMP21PLUS
Manufacturer
Brady®
Manufacturer's Part Number
BMP21-PLUS
Description
BMP21-Plus Portable Label Printer
BMP21-Plus Portable Label Printer, 9.5" H X 4.5" W X 2.5" D
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - CBL Marking & Labeling Equipt Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
N/A
UPC/GTIN
754473928483 / 00754473928483
Weight per unit
1.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$136.00 (Each)
Resources
Images
 
 
BMP21PLUS - Large Image
 
BMP21PLUS - Large Image
 
BMP21PLUS - Large Image
 
BMP21PLUS - Large Image
 
BMP21PLUS - Large Image
 
BMP21PLUS - Large Image
 
BMP21PLUS - Large Image
 
BMP21PLUS - Small Image
Attachments
 
 
BMP21PLUS - Specification Sheet
Other Links
 
 
BMP21PLUS - Other
 
BMP21PLUS - Other
 
BMP21PLUS - Other
 
BMP21PLUS - Other
 
BMP21PLUS - Other
 
BMP21PLUS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
BMP21-Plus Printer
extra long description
BRADY BMP21-PLUS BMP21-PLUS PRINTER
Features
TOUGH on the outside, SMART on the inside. The super rugged, ultra intelligent BMP®21-PLUS is an affordable label and wire printer designed for the tool box.
Description
BMP21-PLUS PORTABLE LABEL PRINTER
Long Description
BMP21-PLUS Portable Label Printer, 9.5" H x 4.5" W x 2.5" D
Special Features
100
Additional Information
included
(1) BMP®21-PLUS Printer (BMP21-PLUS);(1) BMP21 Plus Series Nylon Cloth Patch Panel and Wire and Cable Labels (M21-750-499);(1) Quick Start Guide
Warranty
2 Years
Operating Temperature Range
40°F - 110°F
language
Croatian;Czech;Danish;Dutch;English (US);Estonian;Finnish;French (France);German;Hungarian;Italian;Norwegian;Polish;Portuguese (Portugal);Romanian;Slovak;Slovenian;Spanish (universal);Swedish;Turkish
Display Type
Monocolor LCD Screen
Battery Included
No
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
BMP21-PLUS
GTIN
00754473928483
UPC
754473928483
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Portable Printer
Packaging
Weight
4.5
Weight per each
1.67
Carton
1
Uses, Certifications, and Standards
Application
Data and Telecommunications Labeling;Electrical Labeling;General Identification;Lean and 5S Labeling;Warehouse Marking;Wire and Cable Labeling
standard
FCC Part 15 Class A
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat