M141499 - Nylon Flag Labels, 2.25" X 1", BK/WH

Brady®

  • $39.60 (Each)
  • $39.60 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M141499
Manufacturer
Brady®
Manufacturer's Part Number
M-141-499
Description
Nylon Flag Labels, 2.25" X 1", BK/WH
Nylon Cloth Wire and Cable Flags 2.25 In H X 1 In W BK On WT 90/RL M Series
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - CBL Marking & Labeling Equipt Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
55121612 - Printer labels
UPC/GTIN
662820999737 / 00662820999737
Weight per unit
0.324 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.60 (Each)
Resources
Images
 
 
M141499 - Small Image
 
M141499 - Large Image
 
M141499 - Large Image
 
M141499 - Large Image
 
M141499 - Large Image
Attachments
 
 
M141499 - Specification Sheet
Tech Bulletins
 
 
M141499 - Tech Bulletin
Other Links
 
 
M141499 - Other
 
M141499 - Other
 
M141499 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Matte
Descriptions
Description
NYLON FLAG LABELS, 2.25" X 1", BK/WH
Features
Flag cables and wires for quick identification with the tough B-499 nylon cloth flag label material. Print almost anywhere with a Brady portable label printer.
Product Type
Label Nylon 2.25IN X 1IN BK/WT 90/RL
extra long description
BRADY M-141-499 Label Nylon 2.25in
Long Description
Nylon Cloth Wire and Cable Flags 2.25 in H x 1 in W BK on WT 90/RL M Series
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
M-141-499
GTIN
00662820999737
UPC
662820999737
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Availability
Status
Inactive
Packaging
Weight per each
0.324
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat