M21187C342 - Heat Shrink Labels, 0.187" Dia X 7', BK/WH

Brady®

  • $68.38 (Each)
  • $68.38 (Each)

Availability: In Stock Locally
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
M21187C342
Manufacturer
Brady®
Manufacturer's Part Number
M21-187-C-342
Description
Heat Shrink Labels, 0.187" Dia X 7', BK/WH
BMP21 Series Permasleeve Heat Shrink Polyolefin Wire Marking Sleeves, Black On White, 0.187 " Dia X 7' L
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - CBL Marking & Labeling Equipt Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39131502 - Heat shrink wire marker
UPC/GTIN
662820899945 / 00662820899945
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.38 (Each)
Resources
Images
 
 
M21187C342 - Large Image
 
M21187C342 - Large Image
 
M21187C342 - Large Image
 
M21187C342 - Large Image
 
M21187C342 - Large Image
 
M21187C342 - Small Image
 
M21187C342 - Large Image
Attachments
 
 
M21187C342 - Specification Sheet
Other Links
 
 
M21187C342 - Other
 
M21187C342 - Other
 
M21187C342 - Other
 
M21187C342 - Other
 
M21187C342 - Other
Brochures
 
 
M21187C342 - Brochure
Tech Bulletins
 
 
M21187C342 - Tech Bulletin
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
Heat-shrink Polyolefin
Wire Size
0.187 in Dia x 7 ft L
Material, Color, and Finish
Legend Color
Black on White
Finish
Matte
Dimensions and Weight
Length
7
Diameter
0.187 in Diameter as Supplied
Size
0.335 in H
Descriptions
Product Type
Cart M21 B342 .335INX7FT Permasleeve
extra long description
BRADY M21-187-C-342 CART M21 B342 .
Features
Designed for rigorous wire marking applications, PermaSleeve® PS Heat Shrink Polyolefin (B-342) sleeves combine speed, ease of use, and permanence to create high quality labeling.
Description
HEAT SHRINK LABELS, 0.187" DIA X 7', BK/WH
Special Features
Heat Shrink
Long Description
BMP21 Series PermaSleeve Heat Shrink Polyolefin Wire Marking Sleeves, Black on White, 0.187 " Dia x 7' L
Additional Information
Shrink Ratio
3:1
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
M21-187-C-342
GTIN
00662820899945
UPC
662820899945
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
SLEEVE
Packaging
Weight per each
0.18
Carton
1
Uses, Certifications, and Standards
standard
ASTM D 2671;ASTM E 162;ASTM E 662;ASTM G 155;MIL-STD-202;SAE-AMS-DTL-23053;SAE-AS-81531;UL Recognized
Application
Electrical Labeling;Wire and Cable Labeling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of M21187C342.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of M21187C342.

Cart M21 B342 .335INX7FT Permasleeve Cartridge Of 7 Feet
  • Our Part #: 110924
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: M21-187-C-342
  • Manufacturer: Brady Worldwide, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($68.38) ·
110924 - Brady Worldwide, Inc.

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$68.38

Each

QTY:
Each
Add
Cross Referenced

These items are similar to M21187C342 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
H000X034H1C Panduit 00074983663699

* All prices subject to change.

Begin Live Chat