M250075342 - Heat Shrink Sleeve, 0.25" Dia X 0.75", BK/WH

Brady®

  • $95.99 (Each)
  • $95.99 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M250075342
Manufacturer
Brady®
Manufacturer's Part Number
M-250-075-342
Description
Heat Shrink Sleeve, 0.25" Dia X 0.75", BK/WH
M Series Permasleeve® Heat-Shrink Polyolefin 16 Awg to 8 Awg BK/WH 80 Each
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - CBL Marking & Labeling Equipt Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39131502 - Heat shrink wire marker
UPC/GTIN
662820999959 / 00662820999959
Weight per unit
0.305 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$95.99 (Each)
Resources
Attachments
 
 
M250075342 - Specification Sheet
Images
 
 
M250075342 - Small Image
 
M250075342 - Large Image
 
M250075342 - Large Image
 
M250075342 - Large Image
 
M250075342 - Large Image
 
M250075342 - Large Image
Tech Bulletins
 
 
M250075342 - Tech Bulletin
Other Links
 
 
M250075342 - Other
 
M250075342 - Other
 
M250075342 - Other
 
M250075342 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
0.25 in Dia x 0.75 in W
Material
Heat-shrink Polyolefin
Material, Color, and Finish
Legend Color
Black on White
Finish
Matte
Dimensions and Weight
Diameter
0.25
Height
0.439 in
Size
0.439 in H x 0.75 in W
Width
0.75 in
Descriptions
Description
HEAT SHRINK SLEEVE, 0.25" DIA X 0.75", BK/WH
Features
Permanently mark wires with the durable PermaSleeve® PS heat-shrink polyolefin sleeve label material (B-342). Designed for use with a durable Brady handheld label printer.
Product Type
Sleeve, 0.25 In Dia X 0.75 In W
extra long description
BRADY M-250-075-342 SLEEVE, 0.25 IN
Long Description
M Series PermaSleeve® Heat-shrink Polyolefin 16 AWG to 8 AWG BK/WH 80 Each
Special Features
Heat Shrink
Additional Information
Temperature Range
-67 °F - 275 °F
Shrink Ratio
3:1
Number of Markers
80
Quantity
Cartridge of 80 Each
Manufacturer Information
Manufacturers Part Number
M-250-075-342
Brand
Brady®
GTIN
00662820999959
UPC
662820999959
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
SLEEVE
Availability
Status
Inactive
Packaging
Weight per each
0.305
Carton
1
Uses, Certifications, and Standards
standard
ASTM D 2671;ASTM E 162;ASTM E 662;ASTM G 155;MIL-STD-202;SAE-AMS-DTL-23053;SAE-AS-81531;UL Recognized
Application
Wire and Cable Labeling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of M250075342.
Jump To:

Cross Referenced

These items are similar to M250075342 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PLHSWHT14 3M Electrical Products 00051128584835
H000X044H1C Panduit 00074983663712

* All prices subject to change.

Begin Live Chat