MC500595WTBK - Vinyl Label Tape, 0.5" X 25', BK/WH

Brady®

  • $40.78 (Each)
  • $40.78 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MC500595WTBK
Manufacturer
Brady®
Manufacturer's Part Number
MC-500-595-WT-BK
Description
Vinyl Label Tape, 0.5" X 25', BK/WH
Vinyl Labels 0.5 In W X 25 FT L Black On White
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - CBL Marking & Labeling Equipt Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
55121612 - Printer labels
UPC/GTIN
754473146542 / 00754473146542
Weight per unit
0.287 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.78 (Each)
Resources
Attachments
 
 
MC500595WTBK - Specification Sheet
Images
 
 
MC500595WTBK - Large Image
 
MC500595WTBK - Small Image
 
MC500595WTBK - Large Image
 
MC500595WTBK - Large Image
 
MC500595WTBK - Large Image
 
MC500595WTBK - Large Image
 
MC500595WTBK - Large Image
Tech Bulletins
 
 
MC500595WTBK - Tech Bulletin
Other Links
 
 
MC500595WTBK - Other
 
MC500595WTBK - Other
 
MC500595WTBK - Other
 
MC500595WTBK - Other
 
MC500595WTBK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Gloss
Descriptions
Description
VINYL LABEL TAPE, 0.5" X 25', BK/WH
Product Type
Label Vinyl 0.5IN X 25FT BK/WT
extra long description
BRADY MC-500-595-WT-BK Label Vinyl
Features
Make labels that withstand up to 10 years of outdoor abuse with this low-shrink vinyl label material (B-595). Print almost anywhere with a durable Brady handheld label maker.
Long Description
Vinyl Labels 0.5 in W x 25 ft L Black on White
Additional Information
included
1 Continuous Roll (25 Feet)
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
MC-500-595-WT-BK
GTIN
00754473146542
UPC
754473146542
Taxonomies, Classifications, and Categories
Category Description
TAPE
Availability
Status
Inactive
Packaging
Weight per each
0.287
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat