100 - 3/8" Steel Locknut

Bridgeport

  • $0.51 (Each)
  • $0.51 (Each)

  • $50.83 (Per 100)

  • $101.66 (Per 200)

  • $1,016.60 (Per 2,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
100
Manufacturer
Bridgeport
Manufacturer's Part Number
100
Description
3/8" Steel Locknut
Locknut, Conduit, Steel, Size 3/8 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
781747001009 / 0781747001009 / 00781747001009
Weight per unit
0.011 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.51 (Each)
Carton
$101.66 (Per 200)
Standard Packaging
$1,016.60 (Per 2,000)
Resources
Images
 
 
100 - Small Image
 
100 - Large Image
 
100 - Video
Attachments
 
 
100 - Specification Sheet
Other Links
 
 
100 - Other
 
100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Yellow
Finish
Zinc Electroplated
Dimensions and Weight
Size
3/8
Descriptions
Description
3/8" STEEL LOCKNUT
Product Type
3/8" Conduit Locknut
extra long description
BPT 100 3/8" CONDUIT LOCKNUT
Long Description
Locknut, Conduit, Steel, Size 3/8 Inch
Special Features
Heavy duty material and zinc plating thickness
Additional Information
media
Yes
Cable Entry
Through the fitting or conduit that the locknut is attached to
Manufacturer Information
Brand
Bridgeport
GTIN
00781747001009
UPC
781747001009
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Locknuts
Trade Size
Trade Size
0.375
Packaging
Weight per each
0.011
Carton
200
Package
2000
Uses, Certifications, and Standards
standard
UL
Application
Used to fasten threaded conduit to unthreaded opening in a box or enclosure.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat