1003 - Size 3 Antishort Bushing (10/4, 8/2, 8/3, 1/1)

Bridgeport

  • $0.51 (Each)
  • $0.51 (Each)

  • $10.21 (Per 20)

  • $51.05 (Per 100)

  • $1,021.00 (Per 2,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1003
Manufacturer
Bridgeport
Manufacturer's Part Number
1003
Description
Size 3 Antishort Bushing (10/4, 8/2, 8/3, 1/1)
Bushing, Anti-Short, Redheads, Polyethylene, Trade Size 3
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121312 - Electrical bushing
UPC/EAN/GTIN
781747010032 / 0781747010032 / 00781747010032
Weight per unit
0.0025 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.51 (Each)
Carton
$10.21 (Per 20)
Standard Packaging
$1,021.00 (Per 2,000)
Resources
Images
 
 
1003 - Small Image
 
1003 - Large Image
 
1003 - Video
Attachments
 
 
1003 - Specification Sheet
Other Links
 
 
1003 - Other
 
1003 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Finish
NO FINISH
Color
Red
Dimensions and Weight
Size
3
Descriptions
Product Type
No-3 Anti-Short Bushing
Description
SIZE 3 ANTISHORT BUSHING (10/4, 8/2, 8/3, 1/1)
extra long description
BPT 1003 NO-3 ANTI-SHORT BUSHING
Long Description
Bushing, Anti-Short, Redheads, Polyethylene, Trade Size 3
Special Features
10/4, 8/2, 8/3, 1/1
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1003
GTIN
00781747010032
UPC
781747010032
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
BUSHING
Trade Size
Trade Size
3
Packaging
Weight per each
0.0025
Carton
20
Package
2000
Uses, Certifications, and Standards
Temperature Rating
90?°C
standard
CSA, UL
Application
Polyethylene "Redheads" prevent damage to wire installation when placed between the wire and armored sheath. Rated 90 degree C.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat