1004 - Size 4 Antishort Bushing (8/4, 6/2, 6/3)

Bridgeport

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 20)

  • $0.00 (Per 100)

  • $0.00 (Per 1,600)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1004
Manufacturer
Bridgeport
Manufacturer's Part Number
1004
Description
Size 4 Antishort Bushing (8/4, 6/2, 6/3)
Bushing, Anti-Short, Redheads, Polyethylene, Trade Size 4
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121312 - Electrical bushing
UPC/EAN/GTIN
781747010049 / 0781747010049 / 00781747010049
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
20
Unit
Special Order Item
Resources
Images
 
 
1004 - Large Image
 
1004 - Small Image
 
1004 - Video
Attachments
 
 
1004 - Specification Sheet
Other Links
 
 
1004 - Other
 
1004 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Finish
NO FINISH
Color
Red
Dimensions and Weight
Size
4
Descriptions
Product Type
No-4 Anti-Short Bushing
Description
SIZE 4 ANTISHORT BUSHING (8/4, 6/2, 6/3)
extra long description
BPT 1004 NO-4 ANTI-SHORT BUSHING
Long Description
Bushing, Anti-Short, Redheads, Polyethylene, Trade Size 4
Special Features
8/4, 6/2, 6/3, 4/2, 4/3, 6/4
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
1004
Brand
Bridgeport
GTIN
00781747010049
UPC
781747010049
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
BUSHING
Trade Size
Trade Size
4
Availability
minimum qty
20
Packaging
Weight per each
4
Carton
20
Package
1600
Uses, Certifications, and Standards
Temperature Rating
90?°C
standard
CSA, UL
Application
Polyethylene "Redheads" prevent damage to wire installation when placed between the wire and armored sheath. Rated 90 degree C.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat