1029 - 1-1/2" SLB Condulet

Bridgeport

  • $59.49 (Each)
  • $59.49 (Each)

  • $297.45 (Per 5)

  • $5,949.03 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1029
Manufacturer
Bridgeport
Manufacturer's Part Number
1029
Description
1-1/2" SLB Condulet
Service Entrance Fitting, 1-1/2 In Trade Size, Enamel Paint, 1.5 In Hub Size, 6-1/4 In Length, 2-11/16 In Width, Flush Mount, 1.2 LB/Ea
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Aluminum Mark as Incorrect
Suggest a New Category
Classification
SLB'S & Jake Ell'S
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
781747010292 / 0781747010292 / 00781747010292
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.49 (Each)
Carton
$297.45 (Per 5)
Resources
Images
 
 
1029 - Small Image
 
1029 - Large Image
 
1029 - Large Image
 
1029 - Video
Attachments
 
 
1029 - Specification Sheet
Other Links
 
 
1029 - Other
 
1029 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Enamel paint
Dimensions and Weight
Length
6-1/4 in
Width
2-11/16 in
Hub Size
1.5
Descriptions
Description
1-1/2" SLB CONDULET
Product Type
Service Entrance Fitting
Long Description
Service Entrance Fitting, 1-1/2 in Trade Size, Enamel Paint, 1.5 in Hub Size, 6-1/4 in Length, 2-11/16 in Width, Flush Mount, 1.2 lb/EA
Features
Allows access to the interior of a conduit system for inspection, pulling and maintenance.
Short Description
Service Entrance Fitting, 1-1/2 in, Enamel Paint
Special Features
Raintight
extra long description
BPT 1029 1-1/2" SERVICE ENTR. LB
Additional Information
media
Yes
for use with
Inspection;Pulling and Maintenance
Mounting Type
Flush Mount
Standards Met
UL mA;Federal Specification W-C-586D;NEMA FB-1;UL E11077;UL-514A
package quantity
5 PK;1 CT
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
1029
Brand
Bridgeport
GTIN
00781747010292
UPC
781747010292
Taxonomies, Classifications, and Categories
Category Description
SLB'S & JAKE ELL'S
Type
Service Entrance LB
Trade Size
Trade Size
1-1/2
Packaging
Weight
1.2 lb/EA
Weight per each
1.2
Carton
5
Uses, Certifications, and Standards
Application
Allows access to the interior of a conduit system for inspection, pulling and maintenance.
Mounting
Mounts flush against structure.
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat