1062 - 1" X 1/2" Reducing Washer

Bridgeport

  • $0.63 (Each)
  • $0.63 (Each)

  • $62.67 (Per 100)

  • $156.68 (Per 250)

  • $626.70 (Per 1,000)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1062
Manufacturer
Bridgeport
Manufacturer's Part Number
1062
Description
1" X 1/2" Reducing Washer
Reducing Washer, 1 to 1/2 In Trade Size, Round, Galvanized Steel, 7/8 In (Inside);1-3/4 In (Outside) Diameter, 0.0179 LB
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31161809 - Reducing washers
UPC/EAN/GTIN
781747010629 / 0781747010629 / 00781747010629
Weight per unit
0.0179 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.63 (Each)
Carton
$156.68 (Per 250)
Standard Packaging
$626.70 (Per 1,000)
Resources
Images
 
 
1062 - Small Image
 
1062 - Large Image
 
1062 - Large Image
 
1062 - Video
Attachments
 
 
1062 - Specification Sheet
Other Links
 
 
1062 - Other
 
1062 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Round
Material
Steel
Dimensions and Weight
Diameter
7/8 in (Inside);1-3/4 in (Outside)
Size
1 - 1/2
Descriptions
Description
1" X 1/2" REDUCING WASHER
Product Type
Reducing Washer
Long Description
Reducing Washer, 1 to 1/2 in Trade Size, Round, Galvanized Steel, 7/8 in (Inside);1-3/4 in (Outside) Diameter, 0.0179 lb
Features
Galvanized steel reducing washers used in pairs to reduce size of knockout holes in box or enclosure.
Short Description
Reducing Washer, 1 to 1/2 in, Galvanized Steel
extra long description
BPT 1062 1 TO 1/2" REDUC WSHR
Additional Information
Color/Finish
Galvanized Steel
for use with
Box;Enclosure
Standards Met
CSA File No: LR39354;Federal Specification No: A-A-50553;NEMA FB-1;UL File No: E9391;UL Standard UL514B;File No: E11259;RoHS Compliant;Reach Compliance
package quantity
1000 PK
Made in USA
yes
outside diameter
1.75
Inside Diameter
7/8
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1062
GTIN
00781747010629
UPC
781747010629
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Reducing Washers
Trade Size
Trade Size
1 to 1/2 in
Packaging
Weight
0.0179 lb
Weight per each
0.0179
Carton
250
Package
1000
Uses, Certifications, and Standards
Application
Galvanized Steel Reducing Washers Used in Pairs to Reduce Size of Knockout Holes in Box or Enclosure
standard
CSA, UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat