1161 - 3/4" X 1/2" Reducing Bushing

Bridgeport

  • $1.66 (Each)
  • $1.66 (Each)

  • $165.98 (Per 100)

  • $829.90 (Per 500)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1161
Manufacturer
Bridgeport
Manufacturer's Part Number
1161
Description
3/4" X 1/2" Reducing Bushing
Reducing Bushing, 3/4 to 1/2 In Trade Size, Round, Zinc Electro-Plated, Threaded Connection, 7/16 In Thread Length, 9/16 In Height, 5/8 In (Inside);7/8 In (Outside) Diameter, 0.0396 LB
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/EAN/GTIN
781747011619 / 0781747011619 / 00781747011619
Weight per unit
0.0396 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.66 (Each)
Carton
$165.98 (Per 100)
Standard Packaging
$829.90 (Per 500)
Resources
Images
 
 
1161 - Small Image
 
1161 - Large Image
 
1161 - Large Image
 
1161 - Video
Attachments
 
 
1161 - Specification Sheet
Other Links
 
 
1161 - Other
 
1161 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Round
Material
Steel
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Height
9/16 in
Diameter
5/8 in (Inside);7/8 in (Outside)
Size
3/4 - 1/2
Descriptions
Description
3/4" X 1/2" REDUCING BUSHING
Product Type
Reducing Bushing
Long Description
Reducing Bushing, 3/4 to 1/2 in Trade Size, Round, Zinc Electro-Plated, Threaded Connection, 7/16 in Thread Length, 9/16 in Height, 5/8 in (Inside);7/8 in (Outside) Diameter, 0.0396 lb
Features
Used to reduce the size of internal female threads. 1/2" thru 2" steel, 2 1/2" thru 4" malleable iron.
Short Description
Reducing Bushing, 3/4 to 1/2 in, Zinc Electro-Plate
extra long description
BPT 1161 3/4" - 1/2" REDUCING BUSHI
Special Features
For Rigid and IMC Conduit
Additional Information
package quantity
100 PK;1 CT
Color/Finish
Zinc Electro-Plated
Connection Type
Threaded
Thread Length
7/16 in
for use with
Rigid and IMC Conduit
Standards Met
UL File No: E9391;UL Standard 514B;CSA File No: LR39354;RoHS Complient;Reach Compliance;cULus Listed
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1161
GTIN
00781747011619
UPC
781747011619
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
BUSHING
Trade Size
Trade Size
3/4 to 1/2 in
Packaging
Weight
0.0396 lb
Weight per each
0.0396
Carton
100
Package
500
Uses, Certifications, and Standards
Application
Reduce The Size of Internal Female Threads. 1/2" Thru 2" Steel, 2 1/2" Thru 4" Malleable Iron
standard
CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat