1167 - 1-1/2" X 1/2" Reducing Bushing

Bridgeport

  • $6.74 (Each)
  • $6.74 (Each)

  • $67.41 (Per 10)

  • $337.05 (Per 50)

  • $674.10 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1167
Manufacturer
Bridgeport
Manufacturer's Part Number
1167
Description
1-1/2" X 1/2" Reducing Bushing
Bushing, Reducing, Steel, Size 1 1/2 - 1/2 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/EAN/GTIN
781747011671 / 0781747011671 / 00781747011671
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.74 (Each)
Carton
$67.41 (Per 10)
Standard Packaging
$337.05 (Per 50)
Resources
Images
 
 
1167 - Large Image
 
1167 - Small Image
 
1167 - Video
Attachments
 
 
1167 - Specification Sheet
Other Links
 
 
1167 - Other
 
1167 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Size
1-1/2 - 1/2
Descriptions
Description
1-1/2" X 1/2" REDUCING BUSHING
Product Type
1-1/2" - 1/2" Reducing Bushing
extra long description
BPT 1167 1-1/2" - 1/2" REDUCING BUS
Long Description
Bushing, Reducing, Steel, Size 1 1/2 - 1/2 Inch
Special Features
For Rigid and IMC Conduit
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1167
GTIN
00781747011671
UPC
781747011671
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
BUSHING
Trade Size
Trade Size
1-1/2 - 1/2
Packaging
Weight per each
0.42
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Used to reduce the size of internal female threads. 1/2" thru 2" steel, 2 1/2" thru 4" malleable iron.
standard
CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat