1692 - 3/4" Steel Knockout Plug

Bridgeport

  • $1.18 (Each)
  • $1.18 (Each)

  • $117.69 (Per 100)

  • $1,176.90 (Per 1,000)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1692
Manufacturer
Bridgeport
Manufacturer's Part Number
1692
Description
3/4" Steel Knockout Plug
Plug, 3/4 In Trade Size, Round, Zinc Electro-Plated, 1-1/4 In Diameter, 0.017 LB
Slang Terms
Knock Out Closure, Pull Cap, Push Penny, Apprentice plug
Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/EAN/GTIN
781747016928 / 0781747016928 / 00781747016928
Weight per unit
0.017 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.18 (Each)
Carton
$117.69 (Per 100)
Standard Packaging
$1,176.90 (Per 1,000)
Resources
Images
 
 
1692 - Small Image
 
1692 - Large Image
 
1692 - Large Image
 
1692 - Video
Attachments
 
 
1692 - Specification Sheet
Other Links
 
 
1692 - Other
 
1692 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Round
Material
Steel
Dimensions and Weight
Diameter
1-1/4 in
Size
3/4
Descriptions
extra long description
BPT 1692 3/4" STEEL KNOCKOUT PLUG
Description
3/4" STEEL KNOCKOUT PLUG
Long Description
Plug, 3/4 in Trade Size, Round, Zinc Electro-Plated, 1-1/4 in Diameter, 0.017 lb
Features
Steel plug used to cap unused knockout holes in box or enclosure.
Short Description
Plug, 3/4 in, Zinc Electro-Plate
Product Type
Plug
similar brands
Pull-O-Penny®
Also Known As...
Knock Out Closure
Pull Cap
Push Penny
Apprentice plug
Additional Information
media
Yes
Color/Finish
Zinc Electro-Plated
for use with
Box;Enclosure
Standards Met
RoHS Complient;Reach Compliance;cULus Listed
package quantity
1000 PK;100 CT
Made in USA
yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1692
GTIN
00781747016928
UPC
781747016928
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Knockout Plugs
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.017 lb
Weight per each
0.017
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
steel plug used to cap unused knockout holes in box or enclosure.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat