2150 - 2" Emt/Rigid Conduit Hanger

Bridgeport

  • $2.73 (Each)
  • $2.73 (Each)

  • $136.35 (Per 50)

  • $272.70 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2150
Manufacturer
Bridgeport
Manufacturer's Part Number
2150
Description
2" Emt/Rigid Conduit Hanger
Conduit Hanger, 5 In Trade Size, Zinc Electro-Plated, Rigid: 2 In;Emt: 2 In Cable Size, 3-3/8 In Length, 1-1/4 In Width, 0.2300 LB
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Conduit Hangers/Stand Off Straps
UNSPSC
39121701 - Electrical hangers
UPC/EAN/GTIN
781747021502 / 0781747021502 / 00781747021502
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.73 (Each)
Carton
$136.35 (Per 50)
Resources
Images
 
 
2150 - Small Image
 
2150 - Large Image
 
2150 - Video
Attachments
 
 
2150 - Specification Sheet
Other Links
 
 
2150 - Other
 
2150 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Length
3-3/8 in
Width
1-1/4 in
Size
5
Descriptions
Product Type
Conduit Hanger
Conduit Hanger With Bolt
Description
2" EMT/RIGID CONDUIT HANGER
Long Description
Conduit Hanger, Size #5, Zinc Electro-Plated, Rigid: 2 In;Emt: 2 In Cable Size, 3-3/8 In Length, 1-1/4 In Width, 0.2300 LB
Features
To secure EMT or rigid conduit to threaded rod, insulator supports, or directly to mounting surface. Available with or without bolt. 100 lb Load Rating.
Short Description
Conduit Hanger, 5 in, Zinc Electro-Plate
Special Features
With Bolt
extra long description
BPT 2150 #5 HANGER W/BOLT
Additional Information
media
Yes
Color/Finish
Zinc Electro-Plated
Cable Size
Rigid: 2 in;EMT: 2 in
for use with
EMT and Rigid Conduit to Threaded Rod
Standards Met
UL File No: E-184283;UL Standard: UL-2239;RoHS Complient;Reach Compliance;cULus Listed;CSA Certified
package quantity
50 PK
Made in USA
yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
2150
GTIN
00781747021502
UPC
781747021502
Taxonomies, Classifications, and Categories
Category Description
CONDUIT HANGERS/STAND OFF STRAPS
Type
Conduit Hangers
Trade Size
Trade Size
5 in
Packaging
Weight
0.2300 lb
Weight per each
0.23
Carton
50
Uses, Certifications, and Standards
Application
To Secure EMT or Rigid Conduit to Threaded Rod. Insulator Supports or Directly to Mounting Surface. Available with or Without Bolt
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat