238 - 3-1/2" Steel Set/Screw Emt Connector

Bridgeport

  • $12.66 (Each)
  • $12.66 (Each)

  • $75.98 (Per 6)

  • $1,266.38 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
238
Manufacturer
Bridgeport
Manufacturer's Part Number
238
Description
3-1/2" Steel Set/Screw Emt Connector
Connector, Set Screw, Steel, Size 3 1/2 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747002389 / 0781747002389 / 00781747002389
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.66 (Each)
Carton
$75.98 (Per 6)
Resources
Attachments
 
 
238 - Specification Sheet
Other Links
 
 
238 - Other
 
238 - Other
Images
 
 
238 - Large Image
 
238 - Small Image
 
238 - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
None
Material
Steel
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Size
3 1/2
Descriptions
Product Type
3-1/2" Set Screw Conn. Steel
extra long description
BPT 238 3-1/2" SET SCREW CONN. STEE
Long Description
Connector, Set Screw, Steel, Size 3 1/2 Inch
Special Features
Concrete-tight when taped
Description
3-1/2" STEEL SET/SCREW EMT CONNECTOR
Additional Information
media
Yes
Connector Type
SET SCREW
Manufacturer Information
Brand
Bridgeport Fittings
GTIN
00781747002389
UPC
781747002389
Taxonomies, Classifications, and Categories
Type
CONNECTOR
Category Description
STEEL EMT FITTINGS
Trade Size
Trade Size
3-1/2
Packaging
Weight per each
0.35
Carton
6
Uses, Certifications, and Standards
standard
cULus
Application
Set screw type fitting used to join EMT to box or enclosure. Concrete-tight when taped.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat