248DC - 3-1/2" Diecast Emt Set/Screw Coupling

Bridgeport

  • $12.41 (Each)
  • $12.41 (Each)

  • $74.48 (Per 6)

  • $1,241.40 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
248DC
Manufacturer
Bridgeport
Manufacturer's Part Number
248-DC
Description
3-1/2" Diecast Emt Set/Screw Coupling
Coupling, Set Screw, Zinc Die Cast, Size 3 1/2 Inch
Slang Terms

Suggest a New Term
Categories
Die Cast Set Screw Emt CPLG - Die Cast Straight Set Screw Em Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747092489 / 0781747092489 / 00781747092489
Weight per unit
1.3999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.41 (Each)
Carton
$74.48 (Per 6)
Resources
Images
 
 
248DC - Large Image
 
248DC - Small Image
 
248DC - Video
Attachments
 
 
248DC - Specification Sheet
Other Links
 
 
248DC - Other
 
248DC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast
Descriptions
Features
Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT.
Product Type
3-1/2" Set Screw CPLG. Zinc
Description
3-1/2" DIECAST EMT SET/SCREW COUPLING
extra long description
BPT 248-DC 3-1/2" SET SCREW CPLG. Z
Long Description
Coupling, Set Screw, Zinc Die Cast, Size 3 1/2 Inch
Special Features
Concrete Tight
Additional Information
Connector Type
SET SCREW
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
248-DC
GTIN
00781747092489
UPC
781747092489
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
3.5
Packaging
Weight per each
1.3999
Carton
6
Uses, Certifications, and Standards
Application
Used to join two lengths of EMT. 1/2" through 1 1/4" Concrete-tight, 1 1/2" thru 4" concrete-tight when taped. 2" thru 4" suitable for use with aluminum or steel EMT.
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat